| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE5-36554615 Herst.-Nr.: 8781596 EAN/GTIN: 4250197174008 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Alphacool's Eiszapfen connector series is the high-end execution of these tried-and-true fittings!
Everything you want in a compression fitting is here: highflow, form, processing and colour. A refusal to compromise in development and production has made the Eiszapfen series into what it is. Fittings are available in brilliant chrome or a deep, matte black, which will fit excellently into any system.
A special procedure binds the outer coating firmly to the surface, improving the longevity of the intense colour and preventing any chipping or peeling of the coating. Every connector now has the Alphacool logo, which along with their distinctive shape makes them unmistakable!
Model: Y-connector 45° - G1/4 rotatable - 2x inner 1x outer thread This fitting has a 1/4" outer thread on one side and is thereby compatible with 95% of components. The other side has two 1/4" inner threads and can be used as an adapter. Weitere Informationen: Gewicht und Abmessungen | Gewicht | 81 g | ![](/p.gif) | Höhe | 18 mm | ![](/p.gif) | Tiefe | 44 mm | ![](/p.gif) | Breite | 33 mm | Technische Details | Produkttyp | Schlauchanschluss | ![](/p.gif) | Material | Messing | ![](/p.gif) | Produktfarbe | Nickel, Silber | ![](/p.gif) | Verbindender Thread | 1/4 " | ![](/p.gif) | Steckerverbindergeschlecht | Männlich/Weiblich | ![](/p.gif) | Anzahl der Ausgänge | 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |