Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS


Menge:  Stück  
Produktinformationen
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Garmin Venu 2 3,3 cm (1.3") AMOLED 45.4 mm Digital 416 x 416 Pixel Touchscreen WLAN GPS
Artikel-Nr.:
     CIDE5-91376171
Hersteller:
     Garmin
Herst.-Nr.:
     010-02430-11
EAN/GTIN:
     753759271824
Suchbegriffe:
Bluetooth-Armbanduhr
Bluetooth-Uhr
Smart Watch
Smartwatch
Weitere Informationen:
Gewicht und Abmessungen
Breite
45 mm
Tiefe
45 mm
Gewicht
49 g
Verpackungsdaten
Verpackungsbreite
100 mm
Verpackungstiefe
100 mm
Verpackungshöhe
100 mm
Paketgewicht
248 g
Netzwerk
GPS
Ja
GLONASS
Ja
Sonstige Funktionen
Höhe
12 mm
Anschlüsse und Schnittstellen
WLAN
Ja
Nahfeldkommunikation (NFC)
Ja
Bluetooth
Ja
Bildschirm
Display-Typ
Digital
Display-Auflösung
416 x 416 Pixel
Touchscreen
Ja
Bildschirmdiagonale
1.3 "
Bildschirmtechnologie
AMOLED
Design
Marktpositionierung
Sportuhr
Größe des Uhrengehäuses
45.4 mm
Armbandfarbe
Schwarz
Bandmaterial
Silikon
Form
Rund
Schutzfunktion
Wasserfest
Produktfarbe
Schwarz
Wasserbeständigkeit
5 ATM
Energie
Akku-/Batterietyp
Integrierte Batterie
Akku-/Batterietechnologie
Lithium-Ion (Li-Ion)
Batterielebensdauer
11 Tag(e)
Batterielebensdauer (GPS-Modus)
8 h
Akku
Ja
Merkmale
Herzfrequenzmonitor
Ja
Schlafqualität
Ja
Intelligente Benachrichtigungen
Ja
Musiksteuerung
Ja
Logistikdaten
Breite des Versandkartons
327 mm
Höhe des Versandkartons
327 mm
Die besten Konditionen aller 7 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 242,51*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 285,06*
€ 339,22
pro Stück
ab 2 Stück
€ 282,12*
€ 335,72
pro Stück
ab 5 Stück
€ 269,10*
€ 320,23
pro Stück
ab 10 Stück
€ 260,73*
€ 310,27
pro Stück
ab 500 Stück
€ 242,51*
€ 288,59
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.