| |
|
| Artikel-Nr.: CIDE6-37593656 Herst.-Nr.: 8797730 EAN/GTIN: k.A. |
| |
|
| | |
| Alphacool's Eiszapfen connector series is the high-end execution of these tried-and-true fittings!
Everything you want in a compression fitting is here: highflow, form, processing and colour. A refusal to compromise in development and production has made the Eiszapfen series into what it is. Fittings are available in brilliant chrome or a deep, matte black, which will fit excellently into any system.
A special procedure binds the outer coating firmly to the surface, improving the longevity of the intense colour and preventing any chipping or peeling of the coating. Every connector now has the Alphacool logo, which along with their distinctive shape makes them unmistakable!
Anyone looking for colourful options has them: the O-rings in the shipment come in three colours. With the available UV-light option, these will even light up in the corresponding colour. Weitere Informationen: Gewicht und Abmessungen | Gewicht | 24 g | | Höhe | 18 mm | | Tiefe | 18 mm | | Breite | 15 mm | Technische Details | Produkttyp | Schlauchanschluss | | Material | Messing | | Produktfarbe | Schwarz | | Verbindender Thread | 1/4 " | | Steckerverbindergeschlecht | Männlich/Männlich | | Anzahl der Ausgänge | 2 |
|
| | |
| | | |
| | | |
| |