Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BABY born Bear white


Menge:  Stück  
Produktinformationen
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
BABY born Bear white
Artikel-Nr.:
     CIDE7-107104649
Hersteller:
     Zapf Creation
Herst.-Nr.:
     835388
EAN/GTIN:
     4001167835388
Suchbegriffe:
Spiel-Puppen
Spielpuppen
Kuschel-Tiere
Kuscheltiere
Weitere Informationen:
Merkmale
Produkttyp
Spielzeug-Bär
Produktfarbe
Beige, Weiß
Material
Plüsch
Empfohlene Altersgruppe
Kind
Empfohlenes Alter in Jahren (max.)
12 Jahr(e)
Tiertyp
Bär
Vorgeschlagenes Geschlecht
Junge/Mädchen
Empfohlene Nutzung
Drinnen
Logistikdaten
Breite des Versandkartons
219 mm
Höhe des Versandkartons
332 mm
Volumen Hauptkarton
89000 cm³
Verpackungsdaten
Verpackungsbreite
200 mm
Verpackungstiefe
200 mm
Verpackungshöhe
300 mm
Paketgewicht
700 g
Verpackungsvolumen
12000 cm³
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 18,91*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 27,32*
€ 32,51
pro Stück
ab 2 Stück
€ 26,31*
€ 31,31
pro Stück
ab 5 Stück
€ 24,21*
€ 28,81
pro Stück
ab 10 Stück
€ 23,14*
€ 27,54
pro Stück
ab 20 Stück
€ 22,56*
€ 26,85
pro Stück
ab 3000 Stück
€ 18,91*
€ 22,50
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.