| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE7-25208593 Herst.-Nr.: 11334 EAN/GTIN: 4010056113346 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | The DB 64 is a 3-hole Unicable wall outlet for satellite receiving equipment to separately connect radio, TV receivers and additional SAT receivers. Inside the SAT connection a DC bypass is integrated which allows the passage of the required switching voltages. The housing has a very high stability despite a very flat construction. By F and IEC sockets and IEC connector, a faster and more reliable connection is ensured. Weitere Informationen: Design | Produktfarbe | Silber | Gewicht und Abmessungen | Breite | 70 mm | ![](/p.gif) | Tiefe | 22 mm | ![](/p.gif) | Höhe | 70 mm | Merkmale | Anzahl Fassungen | 3 | ![](/p.gif) | Anzahl Module (max.) | 1 Modul(e) | ![](/p.gif) | Dämpfung | 85 dB |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |