| |
|
| Artikel-Nr.: CIDE7-84619708 Herst.-Nr.: 93527 EAN/GTIN: k.A. |
| |
|
| | |
| The lamella plug with gentle power transfer. The fischer frame fixing FUR-FUS consists of a fixing sleeve made of high-quality nylon and a hexagonal screw and moulded washer made of zinc-plated steel. The FUR-FUS is set in the time-saving through-type installation. When driving in the screw, the teeth expand in the solid building material and against the drill hole wall. In hollow building materials, the teeth expand through the solid part of the block and form an undercut in the cavity. The fischer frame fixing is suitable for securely fixing metal constructions, gates, and doors in all building materials. Weitere Informationen: Technische Details | Nachhaltigkeitskonformität | Ja | Gewicht und Abmessungen | Länge (mm) | 80 mm | | Bohrlochdurchmesser | 10 mm | | Mindestbohrlochtiefe | 90 mm | Merkmale | Produkttyp | Schrauben- & Dübelsatz | | Geeignet für Materialien | Beton | | Material | Metall, Kunststoff | | Produktfarbe | Grau |
|
| | |
| | | |
| | | |
| |