Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HPE 32GB DDR3-1333 Speichermodul 1 x 32 GB 1333 MHz ECC


Menge:  Stück  
Produktinformationen
HPE 32GB DDR3-1333 Speichermodul 1 x 32 GB 1333 MHz ECC
HPE 32GB DDR3-1333 Speichermodul 1 x 32 GB 1333 MHz ECC
Artikel-Nr.:
     CIDE9-14528074
Hersteller:
     HP
Herst.-Nr.:
     647885-B21
EAN/GTIN:
     4948382808615
Suchbegriffe:
DDR RAM
DDR-SDRAM
DDR3 RAM
DDR3 ECC-RAM
Is finding reliable DRAM memory for your HP ProLiant Server series in your data center a major challenge?

When you choose HP SmartMemory you get the same high quality, reliability, and confidence that come with your HP ProLiant Gen8 Server series. DRAM quality and reliability are more important now than ever. Industry trends such as server virtualization, cloud computing, the use of large database applications, and high-performance computing have all increased the need for higher capacity memory with greater reliability and uptime.

HP SmartMemory is a unique technology introduced for ProLiant Gen8 Servers that unlocks certain features available only with HP Qualified Server memory. HP SmartMemory enables ProLiant Gen8 systems to reliably identify and verify whether installed memory has passed the rigorous HP qualification and testing processes. And because the memory is authenticated, you can enable extended memory performance features through the system ROM.

Performance, Quality and Reliability To Keep Your Business Up and Running

• HP SmartMemory enables HP ProLiant Gen8 Server series to reliably identify and confirm that installed memory has passed the rigorous HP qualification and testing. That means you are getting genuine HP Qualified Memory for optimal, reliable performance.
Weitere Informationen:
Merkmale
Speicherkapazität
32 GB
Speicherlayout (Module x Größe)
1 x 32 GB
Interner Speichertyp
DDR3
Speichertaktfrequenz
1333 MHz
Komponente für
Laptop
Memory Formfaktor
240-pin DIMM
ECC
Ja
Gepufferter Speichertyp
Unregistered (unbuffered)
CAS Latenz
9
Zertifizierung
WEEE
Gewicht und Abmessungen
Gewicht
450 g
Weitere Suchbegriffe: DDR3 RAM ECC, Desktop-PC-Speicher, ECC-RAM, RAM ECC, Serverspeicher, 32gb ram ecc hp, ddr ram, ddr ram 32gb, RAM, ROM, DRAM, SDRAM, RDRAM, DDR, DDR2, EDO DRAM, EDO, DDR2-SDRAM, FPM RAM, FBDIMM, Boot Rom, ValueRAM, SODIMM, JetRAM, Speicher-Kit, Speicher
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 732,75*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 805,48*
€ 958,52
pro Stück
ab 2 Stück
€ 801,39*
€ 953,65
pro Stück
ab 5 Stück
€ 797,51*
€ 949,04
pro Stück
ab 10 Stück
€ 776,90*
€ 924,51
pro Stück
ab 500 Stück
€ 732,75*
€ 871,97
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.