| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE9-27040701 Herst.-Nr.: J01002A1261Y EAN/GTIN: 4018359104108 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | The BNC series is the most commonly used coax connector. Connector styles are available for flexible, conformable and semi-rigid cable types. Versions of the BNC connector are available for mounting to printed circuit boards using both through-hole soldered and through-hole press-fit techniques. Both crimp and clamp cable termination processes are used for this series. BNC connectors are used for signal, data and video transmission applications. Weitere Informationen: Verpackungsdaten | Paketgewicht | 10 g | Merkmale | Verbindungstyp | BNC | ![](/p.gif) | Steckverbinder 1 Geschlecht | Männlich | ![](/p.gif) | Impedanz | 75 Ohm | ![](/p.gif) | Produktfarbe | Edelstahl |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |