Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

CoreParts MBI1074 Laptop-Ersatzteil Akku


Menge:  Stück  
Produktinformationen
CoreParts MBI1074 Laptop-Ersatzteil Akku
CoreParts MBI1074 Laptop-Ersatzteil Akku
Artikel-Nr.:
     CIDE9-33418774
Hersteller:
     Coreparts
Herst.-Nr.:
     MBI1074
EAN/GTIN:
     5705965687307
Suchbegriffe:
Akku für Laptop
Akku für Laptops
Akku für Notebook
Akku für Notebooks
Weitere Informationen:
Verpackungsdaten
Verpackungsbreite
235 mm
Verpackungstiefe
104 mm
Verpackungshöhe
49 mm
Paketgewicht
360 g
Gewicht und Abmessungen
Breite
49 mm
Tiefe
20 mm
Höhe
205 mm
Gewicht
320 g
Logistikdaten
Warentarifnummer (HS)
84732990
Sonstige Funktionen
Kompatible Produkte
<ul><li>Dynabook CX/45F - Dynabook CX/45G - Dynabook CX/45H - Dynabook CX/45J - Dynabook CX/45KWH - Dynabook CX/47F - Dynabook CX/47G - Dynabook CX/47H - Dynabook CX/47J - Dynabook CX/47KWH - Dynabook CX/47LWH - Dynabook CX/48F - Dynabook CX/48G - Dynabook CX/48H - Dynabook EX/46MBL - Dynabook EX/46MWH - Dynabook EX/47E - Dynabook EX/47ERDT - Dynabook EX/47RDT - Dynabook EX/48MWHMA - Dynabook EX/56MBL - Dynabook EX/56MRD - Dynabook EX/56MWH - Dynabook EX/66MBL - Dynabook EX/66MRD - Dynabook EX/66MWH - Dynabook MX/43KWH - Dynabook Qosmio T551/T4E - Dynabook Qosmio T551/T4EB - Dynabook Qosmio T551/T4EW - Dynabook T351/34CR - Dynabook T351/46CB - Dynabook T351/46CR - Dynabook T351/46CW - Dynabook T351/46CWD - Dynabook T351/57CB - Dynabook T351/57CR - Dynabook T351/57CW - Dynabook T451/34DB - Dynabook T451/34DR - Dynabook T451/34DW - Dynabook T451/34EB - Dynabook T451/34ER - Dynabook T451/34EW - Dynabook T451/35DB - Dynabook T451/35DR - Dynabook T451/35DW - Dynabook T451/46DB - Dynabook T451/46DR - Dynabook T451/46DW - Dynabook T451/46EB - Dynabook T451/46ER - Dynabook T451/46EW - Dynabook T451/57DB - Dynabook T451/57DR - Dynabook T451/57DW - Dynabook T451/58EB - Dynabook T451/58ER - Dynabook T451/58EW - Dynabook T451/59DB - Dynabook T451/59DR - Dynabook T451/59DW - Satellite L730 - Satellite L730/06C - Satellite L730-018 - Satellite L730-02K - Satellite L730-10G - Satellite L730-10H - Satellite L730-10J - Satellite L730-10U - Satellite L730-10V - Satellite L730-11X - Satellite L730-11Z - Satellite L730-BT4N11 - Satellite L730-ST4N01 - Satellite L730-ST5N01 - Satellite L735 - Satellite L735-10R - Satellite L735-11W - Satellite L735-11X - Satellite L735-12V - Satellite L735-13W - Satellite L735D-S3300 - Satellite L735-S3210 - Satellite L735-S3210BN - Satellite L735-S3210RD - Satellite L735-S3210WH - Satellite L735-S3220 - Satellite L735-S3220RD - Satellite L735-S3221 - Satellite L735-S3350 - Satellite L735-S3370 - Satellite L735-S9310D - Satellite L735-S9311D - Satellite L735-S9312BN - Satellite L750 - Satellite L750/03C(PSK1WA-03C00R) - Satellite L750/03C(PSK1WA-03C044) - Satellite L750/03D - Satellite L750/04K - Satellite L750/04P - Satellite L750/052 - Satellite L750/06P - Satellite L750/09J - Satellite L750/09K - Satellite L750/0DN - Satellite L750/0L7 - Satellite L750/0L8 - Satellite L750/0L9 - Satellite L750/0LM - Satellite L750/0LN - Satellite L750/0QM - Satellite L750-065 - Satellite L750-070 - Satellite L750-0KP - Satellite L750-0P8 - Satellite L750-136 - Satellite L750-16J - Satellite L750-16L - Satellite L750-16V - Satellite L750-16X - Satellite L750-16Z - Satellite L750-170 - Satellite L750-171 - Satellite L750-17D - Satellite L750-17P - Satellite L750-18R - Satellite L750-1DH - Satellite L750-1DJ - Satellite L750-1DK - Satellite L750-1DL - Satellite L750-1DM - Satellite L750-1DQ - Satellite L750-1DR - Satellite L750-1DU - Satellite L750-1DV - Satellite L750-1DW - Satellite L750-1DX - Satellite L750-1E5 - Satellite L750-1E8 - Satellite L750-1E9 - Satellite L750-1EK - Satellite L750-BT4N22 - Satellite L750D/009 - Satellite L750D/00K - Satellite L750D/00U - Satellite L750D/011 - Satellite L750D/017 - Satellite L750D/030 - Satellite L750D/031 - Satellite L750D/034 - Satellite L750D/038 - Satellite L750D-038 - Satellite L750D-14E - Satellite L750D-14F - Satellite L750D-14G - Satellite L750D-14H - Satellite L750D-14L - Satellite L750D-14M - Satellite L750D-14Q - Satellite L750D-14R - Satellite L750D-14U - Satellite L750D-BT5N11 - Satellite L750D-ST4N01 - Satellite L750D-ST5NX1 - Satellite L750-ST4N01 - Satellite L750-ST4N02 - Satellite L750-ST4NX1 - Satellite L750-ST4NX2 - Satellite L775 - Satellite L775-109 - Satellite L775-10J - Satellite L775-111 - Satellite L775-119 - Satellite L775-11E - Satellite L775-11F - Satellite L775-11K - Satellite L775-11U - Satellite L775-125 - Satellite L775-127 - Satellite L775-12H - Satellite L775-13D - Satellite L775-148 - Satellite L775-149 - Satellite L775-14E - Satellite L775-15M - Satellite L775-15U - Satellite L775-166 - Satellite L775D-106 - Satellite L775D-107 - Satellite L775D-10J - Satellite L775D-10M - Satellite L775D-S7206 - Satellite L775D-S7210 - Satellite L775D-S7220 - Satellite L775D-S7220GR - Satellite L775D-S7222 - Satellite L775D-S7223 - Satellite L775D-S7224 - Satellite L775D-S7226 - Satellite L775D-S7228 - Satellite L775D-S7305 - Satellite L775D-S7330 - Satellite L775D-S7332 - Satellite L775D-S7340 - Satellite L775D-S7345 - Satellite L775-S7240 - Satellite L775-S7241 - Satellite L775-S7243 - Satellite L775-S7245 - Satellite L775-S7248 - Satellite L775-S7250 - Satellite L775-S7252</li></ul>
Anzahl enthaltener Akkus/Batterien
1 Stück(e)
Merkmale
Typ
Akku
Markenkompatibilität
Toshiba
Produktfarbe
Schwarz
Ursprungsland
China
Zertifizierung
CE
Akku/Batterie
Akku-/Batterietechnologie
Lithium-Ion (Li-Ion)
Akku-/Batteriekapazität
4400 mAh
Akku-/Batteriespannung
10.8 V
Anzahl Batteriezellen
6
Batteriekapazität
48 Wh
Die besten Konditionen aller 2 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 17,29*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 21,40*
€ 25,47
pro Stück
ab 2 Stück
€ 21,29*
€ 25,34
pro Stück
ab 5 Stück
€ 20,64*
€ 24,56
pro Stück
ab 10 Stück
€ 20,10*
€ 23,92
pro Stück
ab 20 Stück
€ 19,45*
€ 23,15
pro Stück
ab 3000 Stück
€ 17,29*
€ 20,58
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.