Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

IBM Intel Xeon E5606 Prozessor 2,13 GHz 8 MB L3


Menge:  Stück  
Produktinformationen
IBM Intel Xeon E5606 Prozessor 2,13 GHz 8 MB L3
IBM Intel Xeon E5606 Prozessor 2,13 GHz 8 MB L3
Artikel-Nr.:
     CIDE9-7945953
Hersteller:
     IBM
Herst.-Nr.:
     81Y6539
EAN/GTIN:
     k.A.
Suchbegriffe:
CPU Intel
Intel CPU
Intel Xeon
Xeon
Designed for industry-leading performance and maximum energy efficiency, these versatile 1-way and 2-way 64-bit multi-core servers and workstations are ideally suited to a wide range of infrastructure, cloud, high-density, and high performance computing (HPC) applications.

Features and benefits of the Intel® Xeon® processor 5600 series

Intelligent performance
Boost performance by up to 15 times over single-core servers with processors that intelligently adapt to your workload.

Intel® Turbo Boost Technology
Dynamically and automatically maximizes server application performance by increasing core frequencies, enabling faster speeds for specific threads, and mega-tasking workloads.

Intel® QuickPath Technology
Scalable shared memory architecture with high-speed, point-to-point processor interconnects, plus larger caches and larger memory for two-processor servers.

Large memory capacity
Up to 18 DIMM slots with up to 144 GB of main memory and up to 12 DIMM slots with up to 192 GB of memory support higher performance for your data intensive applications.

8 MB shared L3 cache with enhanced smart cache
Inclusive shared L3 cache increases application performance by reducing traffic to the processor cores.

Intel® I/O Acceleration Technology (Intel® I/OAT), with Intel® QuickData Technology
Moves data more efficiently through Intel® Xeon® processor-based workstations and server platforms for fast, scalable, and reliable network performance.

AES new instructions
Delivers robust encryption without needing additional appliances or increased performance overhead, improving CPU performance for encryption.

Automated energy efficiency
Get 45 percent more performanceλ than previous generations without increasing power consumption with servers based on next-generation 32nm process technology.

Integrated power gates
Allow idling cores to be reduced to near-zero power, independent of other cores, reducing server idle power consumption.

Automated low-power states
Automatically put processor, memory, and I/O controller into the lowest available power states that will meet the current workload while minimizing performance impact.

Flexible virtualization
Combine servers from multiple generations into the same virtualized server pool to extend failover, load balancing, and disaster recovery capability.

Intel® Virtualization TechnologyΛ (Intel® VT)
- Enables more operating systems and software to run in today’s virtual environments;
- Developed with virtualization software providers to enable greater functionality and compatibility compared to non-hardware-assisted virtual environments;
- Get the performance and headroom to improve the average virtualization performance over previous generations of two-processor servers.

Intel® Trusted Execution Technology
Provides enhanced virtualization security through hardware-based resistance to malicious software attacks at launch.
Weitere Informationen:
Merkmale
Marktsegment
Server
Bandbreite
26214.4 MB/s
Prozessor
Prozessorfamilie
Intel® Xeon® 5000er-Prozessoren
Anzahl Prozessorkerne
4
Prozessorsockel
Socket B (LGA 1366)
Prozessor Lithografie
32 nm
Prozessor
E5606
Grundfrequenz des Prozessors
2.13 GHz
Prozessorbetriebsmodi
64-Bit
Komponente für
Server/Arbeitsstation
Prozessor-Threads
4
Systembus-Rate
4.8 GT/s
Prozessor-Cache
8 MB
Prozessor Cache Typ
L3
Frontsidebus des Prozessors
1066 MHz
Thermal Design Power (TDP)
80 W
VID Spannungsbereich
0.750 - 1.350 V
Stepping
B1
CPU-Multiplikator (Bus-/Kernverhältnis)
16
Prozessor-Code
SLC2N
Weitere Suchbegriffe: intel xeon, Prozessor, CPU, AMD, Intel, Dual-Core, Athlon, Quad Prozessor, opteron, celeron, sempron, pentium, xeon, turion, pentium 4
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 376,06*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 384,11*
€ 457,09
pro Stück
ab 2 Stück
€ 383,59*
€ 456,47
pro Stück
ab 5 Stück
€ 381,49*
€ 453,97
pro Stück
ab 10 Stück
€ 381,07*
€ 453,47
pro Stück
ab 500 Stück
€ 376,06*
€ 447,51
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.