| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CLKF3-Q5N-AA100W-BTI Herst.-Nr.: Q5N-AA100W-BTI EAN/GTIN: 5059902002273 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Battery Technology, Inc. (BTI) is a global supplier of replacement batteries and AC power adapters for notebook computers. Using the highest quality grade A cells from Japan and Korea in the battery manufacturing, and with production facilities operating to the most stringent quality standards in California, Hong Kong and China, BTI offers the highest quality products, broadest portfolio and most competitive pricing to their Worldwide customer base. Combined with a centralised European warehouse in the UK, and working with Origin Storage as our master distribution partner across Europe, BTI maintains an unparalleled level of product availability and support for our European customers.
mm: Proprietary Surface Connector, 20 mm
-: Universal / Car cigarette lighter socket
-: 24 months
-: Microsoft Surface Book 1 / 2 / 3, Surface Go 1 / 2, Surface Laptop 1 / 2 / 3 / 4, Surface Laptop Go, Surface Pro 3 / 4 / 5 / 6 / 7 / 7 Plus, X
OEM#: n/a
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Connection type: | Plug |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: KFZ Laptop Netzteil, KFZ Notebook Adapter, KFZ Notebook Netzteil, Netzteil Notebook, Notebook Netzteil, Notebook Power Supply, Notebooknetzteil, Power Supply Notebook, kfz laptop adapter, 12V / 24V Auto Adapter, Car Adapter, Kfz Adapter, LKW Adapter, Microsoft Surface Book 1 / 2 / 3, Surface Go 1 / 2, Surface Laptop 1 / 2 / 3 / 4, Surface Laptop Go, Surface Pro 3 / 4 / 5 / 6 / 7 / 7 Plus, X |
| ![](/p.gif) | ![](/p.gif) |
| |