| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-3603 Herst.-Nr.: HBFDF05-45G7-VT EAN/GTIN: 0613165234991 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Januar 2023: -V Version mit Intel i225V LAN - Intel® Tiger Lake-UP3 SoC Prozessor i5-1145G7E (TDP 15W)
- 2* SO-DIMM DDR4-3200MHz bis zu 64GB
- 2* USB2.0, 4* USB3.2, 2* HDMI, 2* DP, 2* RJ45, 1*Audio
- Unterstützt 4* 4K HDR Anzeigen oder 1* 8K SDR
- DC-12V_60W Adapter
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | MB Model: | – MF05-20 (i5-1145G7E / Default), – MF05-22 (i5-1145G7E / TPM2.0), – MF05-90 (i5-1135G7E), – MF05-92 (i5-1135G7E / TPM2.0) | Part No: | Non-Wifi | – HBFDF05-45G7-B (Default), – HBFDF05-45G7-T, – HBFDF05-35G7-B, – HBFDF05-35G7-T: | – HBFDF05I-45G7-B (Default), – HBFDF05I-45G7-T, – HBFDF05I-35G7-B, – HBFDF05I-35G7-T | Processor: | – Intel® Tiger Lake-UP3 Processor (TDP 15W), Default: 1145G7E, Notes: When the system runs, CPU will automatically adjust its working clock frequency according to changing workload. | Chipset: | – SoC | Memory: | – 2 * SO-DIMM slots DDR4-3200MHz up to 64GB | Storage: | – 1 * M.2 M-key (2242/2260/2280) Support PCIex4(NVMe) | Network: | – 1 * Intel® 1.0GbE (1* i219-LM), – 1 * Intel® 2.5GbE (1* i225-LM) | Expansion slot: | – 1 * M.2 E-key (2230) USB2.0/PCIex1 interface support CNVi | Front Panel I/O: | – 1* Power button, – 1* Reset button, – 1* Power LED, – 1* HDD LED, – 2* USB 2.0, – 1* Line-out, – 1* MIC-in, – 4* COM (2 sets of installation, 2 sets of accessories box) | Rear Panel I/O: | – 4* USB 3.2(Gen2), – 2* HDMI 2.0b (Max. resolution:4096 x 2160@60Hz), – 2* DP1.4 (Max. resolution:4096 x 2304@60Hz), – 2* RJ45, – 1* Line-out/MIC Combo, – 1* COM or GPIO (Optional), – 2* Antenna holes (Optional), – 1* DC-in | Compliance: | – CE, FCC, LVD, RoHS | Power Source: | – DC Adapter / AC 90~240V input /DC12V-5A-60W, – M/B: DC 12~24V input | Safety: | – CE, FCC, LVD, RoHS | Temperature: | – Operating Temperature: -20 ~ 50° C (Under the condition of using M.2 interface SSD), – Operating Temperature: 0 ~ 50° C (Under the condition of using 2.5” SATA HDD), (The test environment is closed and windless), – Storage Temperature: -20 ~ 70° C, Humidity: Between 40% and 60%, non-condensing | Dimensions: | – 193 (W) x 142.4 (D) x 62 (H) mm | Packing: | – Net Weight: 2.2KG, – Gross Weight: 3.2KG, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm | OS Support: | – Windows 10, Linux | Gewicht: | 3.6 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |