| |
|
| Artikel-Nr.: 532-50011988 Herst.-Nr.: JD092-61201 EAN/GTIN: k.A. |
| |
|
| | |
| - Technische Spezifikationen
- Gerätetyp: Transceiver Module
- Formfaktor: SFP+ Pluggable Transceiver
- Übertragungsmedium: Glasfaser
- Schnittstellentyp (Bustyp): SFP+ (mini-GBIC)
- Data Link Protocol: 10GBASE-SR
- Datenübertragungsrate: 10 Gbps
- Optische Wellenlänge: 850 nm
- max. Übertragungsabstand: 300 m
- Anschlüsse
- LC: 1
- P/N
- JD092-61201, JD092B, MTRS-01X11-HP
- Kompatibilität
- HP 4210G Switch Series, HP 4500G Switch Series, HP 4510G Switch Series, HP 4800G Switch Series, HP 5810-48G Switch, HP 9500 Switch Series, HP TippingPoint Next-Generation Firewall, HPE 5120 EI Switch Series, HPE 5500 EI Switch Series, HPE 5500 HI Switch Series, HPE 5500 SI Switch Series, HPE 6125G Ethernet Blade Switch, HPE 6125G/XG Ethernet Blade Switch, HPE 6125XLG Ethernet Blade Switch, HPE 6127XLG Blade Switch, HPE 830 Unified Wired-WLAN Switch Series, HPE 850 Unified Wired-WLAN Appliance Series, HPE 870 Unified Wired-WLAN Appliance Series, HPE Altoline 6900 Switch Series, HPE Altoline 6920 Switch Series, HPE Altoline 6921 Switch Series, HPE Altoline 6940 Switch Series, HPE Altoline 6941 Switch Series, HPE Altoline 6960 Switch Series, HPE Apollo Ethernet 10/40GbE Switch Gen10, HPE Aruba Networking CX 8325 Switch Series, HPE ConvergedSystem 300 for Microsoft Analytics Platform, HPE Firewall Series, HPE FlexFabric 11900 Switch Series, HPE FlexFabric 12500 Switch Series, HPE FlexFabric 5700 Switch Series, HPE FlexFabric 5800 Switch Series, HPE FlexFabric 5820 Switch Series, HPE FlexFabric 5830 Switch Series, HPE FlexFabric 5900 Switch Series, HPE FlexFabric 5900CP Switch Series, HPE FlexFabric 5920 Switch Series, HPE FlexFabric 5950 Switch Series, HPE FlexFabric 7900 Switch Series, HPE FlexNetwork 10500 Switch Series, HPE FlexNetwork 5130 EI Brazil Switch Series, HPE FlexNetwork 5130 EI Switch Series, HPE FlexNetwork 5130 HI Switch Series, HPE FlexNetwork 5510 HI Switch Series, HPE FlexNetwork 6600 Router Series, HPE FlexNetwork 7500 Switch Series, HPE FlexNetwork HSR6600 Router Series, HPE FlexNetwork HSR6800 Router Series, HPE M-series SN2010M Switch, HPE M-series SN2100M Switch, HPE M-series SN2410M Switch, HPE M-series SN2700M Switch, HPE M-series SN3700M Switch, HPE Moonshot-16SFP+ Uplink Module, HPE Networking Comware 5960 Switch Series, HPE Networking Comware Router Series MSR2000, HPE Networking Comware Router Series MSR3000, HPE Networking Comware Router Series MSR4000, HPE Networking Comware Switch Series 12900E, HPE Networking Comware Switch Series 5140 EI, HPE Networking Comware Switch Series 5140 HI, HPE Networking Comware Switch Series 5520 HI, HPE Networking Comware Switch Series 5600 HI, HPE Networking Comware Switch Series 5710, HPE Networking Comware Switch Series 5940, HPE Networking Comware Switch Series 5945, HPE Networking Comware Switch Series 5980, HPE Networking Comware Switch Series 7500X, HPE OfficeConnect 1420 Switch Series, HPE OfficeConnect 1950 Switch Series, HPE SN3800M Switch, HPE Storage Switch M-series SN3420M, HPE Storage Switch M-series SN4600M, HPE Storage Switch M-series SN4700M, HPE StoreAll 8000 Storage, HPE Synergy 40Gb F8 Switch Module, HPE Synergy Frame Link Module, HPE Virtual Connect SE 40Gb F8 Module for HPE Synergy
- Lieferumfang
- ohne Zubehör
Weitere Informationen: | | Artikelstatus: | Es handelt sich um Gebrauchtware, welche von unserem Technikerteam getestet wurde. Sie ist technisch und optisch in einem einwandfreien Zustand. |
|
| | |
| | | |
| | | |
| |