| |
|
| Artikel-Nr.: CIDE8-21591059 Herst.-Nr.: EXPACJAHP0121 EAN/GTIN: k.A. |
| |
|
| | |
| Premium inkjet cartridge compatible with HP printing equipment, designed as a replacement for the original CC654AE cartridge no. 901XL. Product holds an increased volume of 20 m.
ActiveJet cartridges are designed for the customers who expect the best print quality. Our cartridges contain more ink than their OEM counterparts but the type of their ink closely matches the original.
Our Quality Department, which we recently expanded, makes sure that all cartridges undergo numerous quality tests at all stages of the manufacturing process, which effectively eliminates the risk of printer errors and gives our customers the satisfaction of the best printout they can get.
The range of ActiveJet products includes supplies compatible with the most popular Hp, Lexmark, Epson, Brother and Canon cartridges.
There are two categories of ActiveJet cartridges available: Premium (refurbished, with non-converted printing heads) and Supreme (brand new), which offer the best quality.
Our expertise and the cutting edge technology we use combine to bring great results, which has been confirmed by the top rating awarded to our products by independent media and experts. For details, please refer to the Certification section. Weitere Informationen: Merkmale | Druckfarben | Schwarz | | Kompatibilität | (HP) OfficeJet J4500, J4524, J4540, J4550, J4580, J4600, J4624, J4660, J4680 | | Schwarzer Tintentyp | Farbsublimations-Tinte | | Drucktechnologie | Farbsublimations-Druck | | Volumen schwarze Tinte | 20 ml | | Tintenpatronenkapazität | Hohe (XL-) Ausbeute | | Tintentyp | Farbsublimations-Tinte | | Ersatz für | Hewlett Packard CC654AE nr 901 XL |
|
| | |
| | | |
| Weitere Suchbegriffe: Tinten-Druckerpatronen, Tinten-Druckpatronen, Tintenstrahlpatrone, Tintenstrahlpatronen, kompatible Druckerpatronen, Druckerpatrone für Brother, Inkjet-Patrone für Brother, Tintenstrahlpatrone für Brother, Druckerpatrone für Canon, Druckerpatronen für Canon, Inkjet-Patrone für Canon, Tintenstrahlpatrone für Canon, Druckerpatrone für Epson, Inkjet-Patrone für Epson, Tintenstrahlpatrone für Epson, Druckerpatrone für Hewlett-Packard, Inkjet-Patrone für Hewlett-Packard, Tintenstrahlpatrone für Hewlett-Packard, Druckerpatrone für Lexmark, Inkjet-Patrone für Lexmark, Tintenstrahlpatrone für Lexmark, Wiederaufbereitete Druckerpatronen, Wiederaufbereitete Tintenpatronen, druckerpatrone für canon black, druckerpatrone für canon, Verbrauchsmaterialien, Supplies |
| | |
| |