General information It is possible to also incorporate conditions and content for the existing catalogue via a separate CSV file. In this way, prices, bulk prices, delivery times, customer-specific labels, customs tariff numbers, etc. can be added to the catalogue and replaced there. Important: A catalogue (BMEcat) must be provided at least once! The conditionsfile […]
weiterlesen »Additional files
Whitelist (en)
It is possible to control the visibility of the items on the Mercateo platform via a separate CSV file. This kind of CSV file is called a whitelist. A whitelist can either be a list of just item numbers or a file with conditions or product information. Please note: After incorporation, only items which are […]
weiterlesen »Return conditions via CSV
Besides the standard return condition, up to three deviating return conditions can be defined for the items within a catalogue. After activation in the Mercateo system, you can control the allocation of your items to the corresponding returns conditions via a CSV file. The following steps are required for activation: Inform Mercateo of return conditions […]
weiterlesen »Custom tariff numbers via CSV
The customs tariff number has 8 digits and can either be transferred via the catalogue (BMEcat) or in a separate CSV file. How you can transfer customs tariff numbers via a CSV file is described below. Create CSV file The file consists of 2 columns and has the following structure:
1 2 3 4 5 6 7 |
SUPPLIER_AID;WA_NR 6862;82032000 03-A586;85369010 6633zf;85369010 123456;39269097 456789;39259020 789123;39269097 |
The item numbers must […]
weiterlesen »