Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

PK


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     108EL-7698720
Hersteller:
     RS Pro
Herst.-Nr.:
     7698720
EAN/GTIN:
     5056112132899
Suchbegriffe:
PC-Platte
Polycarbonat Platte
Polycarbonat Tafel
Platten (Halbzeuge)
Farbe = Transparent
Länge = 305mm
Breite = 625mm
Stärke = 1mm
Material = PC
Laminiert = Nein
Dichte = 1.2g/cm³
Zugfestigkeit = 62 MPa
Brennbarkeitsklasse = UL 94
Wasseraufnahme = 0.35%
Betriebstemperatur max. = +120°C
Ausdehnung = 70%

This polycarbonate sheet is engineering grade material and is not UV resistant. Lichtdurchlässige Kunststoffplatten aus Polycarbonat von RS Pro - PC-Platte: Polycarbonat. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets?. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate?. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. Ausgezeichnete Schlagfestigkeit Ausgezeichnete Formstabil
Weitere Informationen:
Farbe:
Transparent
Länge:
305mm
Breite:
625mm
Stärke:
1mm
Material:
PC
Laminiert:
Nein
Dichte:
1.2g/cm³
Zugfestigkeit:
62 MPa
Brennbarkeitsklasse:
UL 94
Wasseraufnahme:
0.35%
Betriebstemperatur max.:
+120°C
Ausdehnung:
70%
Weitere Suchbegriffe: rs pro pc-platte, pc platte, platten (halbzeuge) 1 mm, 7698720, Konstruktionsmaterialien und industrielle Systemte, Kunststoff- und Gummimaterialien, Kunststoffplatten, RS PRO, PCP1305x605, Engineering Materials & Industrial Hardware, Plastic & Rubber Materials, Plastic Sheets
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 21,07*
  
Preis gilt ab 3.000 Pakete
1 Paket enthält 3 Stück (ab € 7,02334* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 34,65*
€ 41,23
pro Paket
ab 3 Pakete
€ 32,22*
€ 38,34
pro Paket
ab 5 Pakete
€ 30,81*
€ 36,66
pro Paket
ab 6 Pakete
€ 29,21*
€ 34,76
pro Paket
ab 10 Pakete
€ 28,24*
€ 33,61
pro Paket
ab 12 Pakete
€ 25,63*
€ 30,50
pro Paket
ab 20 Pakete
€ 25,37*
€ 30,19
pro Paket
ab 3000 Pakete
€ 21,07*
€ 25,07
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.