mAP 2n
The mAP (micro Access Point) is a tiny size wireless 2.4GHz Access Point with full RouterOS capabilities. It is very portable, since it accepts power from a wide variety of sources - USB, Passive PoE and power jack. It also works as a PoE injector - the second Ethernet port provides up to 500mA of power to another device, for example, you can connect a SXT CPE device to it.
Product specifications
Details
Product code RBmAP2nD
CPU nominal frequency 650 MHz
CPU core count 1
Size of RAM 64 MB
10/100 Ethernet ports 2
10/100/1000 Ethernet ports 0
MiniPCI slots 0
MiniPCI-e slots 0
Wireless chip model AR9331-AL1A
Wireless standards 802.11b/g/n
Number of USB ports 1
Power Jack 1
802.3af support no
PoE out Yes
PoE in Yes
Supported input voltage 10 V - 57 V
Voltage Monitor No
PCB temperature monitor No
CPU temperature monitor No
Dimensions 68x68x19mm
Operating System RouterOS
Operating temperature range -10C to +70C tested
License level 4
Antenna gain DBI 1.2
Current Monitor No
CPU AR9331-AL1A
Max Power consumption 2 W
SFP ports 0
SFP+ ports 0
USB slot type microUSB type AB
Number of chains 1
Serial port None