| |
|
| Artikel-Nr.: 108EL-2262740 Herst.-Nr.: 1.01.0233.22010 EAN/GTIN: k.A. |
| |
|
| | |
| Bus-Typ = PCIe Kommunikationsschnittstelle = CAN 2.0 A/B Anzahl der Anschlüsse = 2 Anschluss = RS-232
The HMS Network Org Ixxat CAN interfaces are modularly designed and can be equipped with up to four CAN high-speed channels. They can also be used within automotive applications with CAN low-speed and LIN channels. For fast networks, the CAN interfaces are also available with up to four CAN FD channels. The PC interfaces are available in low-cost passive or active versions with powerful on-board controllers. Active PC interfaces can be used in applications with high demands on data pre-processing, such as high-precision time stamping or active filtering of messages on the interface. In addition to custom applications, the CAN interfaces are also basis for the Ixxat analysis tools, as well as configuration software from a wide variety of equipment manufacturers.Common driver interface for easy exchange of the PC interface type without any changes to your application Supports all standard PC interfaces Powerful driver packages High data throughput combined with low latency High quality standards Free drivers for a variety of operating systems Weitere Informationen: | | Bus-Typ: | PCIe | Kommunikationsschnittstelle: | CAN 2.0 A/B | Anzahl der Anschlüsse: | 2 | Anschluss: | RS-232 |
|
| | |
| | | |
| Weitere Suchbegriffe: rs-232 controller pcie, rs-232 controller, 2262740, Computertechnik und Peripheriegeräte, Computerkompontenten und -software, Serielle Karten, Ixxat, 101023322010, Computing & Peripherals, Computer Components & Software, Serial Cards |
| | |
| | | Angebote (5) | | |
| | Lagerstand | | | Versand | | | | | | | | | | | | | | | | Frei Haus | ab € 836,11* | € 883,74* | | | | Lager 108 | | | | | | Frei Haus | ab € 822,90* | € 883,75* | | | | | | 2 Tage | | | | | Frei Haus | ab € 1.006,10* | € 1.055,31* | | | | | | | | | | Frei Haus | ab € 1.037,69* | € 1.080,78* | | | | | 7 Tage | | | | | Frei Haus | ab € 1.312,88* | € 1.368,67* | | | | | | | | | | | | | | | | | Preise: Lager 108 | | Bestellmenge | Netto | Brutto | Einheit | | | | | | | | | | | | | | | | | |
|
| | | | | Lagerstand: Lager 108 | | Versand: Lager 108 | | | | | | Bestellwert | Versand | ab € 0,00* | € 8,95* | | ab € 90,00* | Frei Haus |
|
| | | | | Rückgaberechte für diesen Artikel: Lager 108 | | | Dieser Artikel ist von der Rückgabe ausgeschlossen. | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| | | | | | | |
|