| |
|
| Artikel-Nr.: 108EL-2309723 Herst.-Nr.: PM200 EAN/GTIN: 0015286305275 |
| |
|
| | |
| Typ = Arbeitsleuchte Lampentyp = LED Leistung = 7,77 W Nennspannung = 3,7 V Wiederaufladbar = Nein Schutzart = IP54
The Coast Dynamic magnetic base work light has a sleek-framed that adapts to the job with boundless positioning and beam-direction configurations. The 180 degree rotating lens is capable of illuminating in myriad of configurations from flood beam to a spot beam. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area.Twist focus Pure-beam focusing optic Dust Resistant Maximum runtime of 45 minutes Works on 500 Lumens Weitere Informationen: | | Typ: | Arbeitsleuchte | Lampentyp: | LED | Leistung: | 7,77 W | Nennspannung: | 3,7 V | Wiederaufladbar: | Nein | Schutzart: | IP54 |
|
| | |
| | | |
| Weitere Suchbegriffe: Baustellenleuchte, Baustellenstrahler, Baustrahler, LED-Baustrahler, arbeitslampe led, led-baustrahler, 2309723, Beleuchtung, Leuchten, Coast, PM200, Lighting, Light Fittings, Fixtures & Luminaires, Work Lights |
| | |
| |