Produktinformationen: | | |
| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1359-40-30-5729 Herst.-Nr.: XGS4600-32-ZZ0102F EAN/GTIN: 4718937590513 |
| | |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Highlights - General: - Product name: 28-port GbE L3 Managed Switch with 4 SFP+ Uplink - switch class: Layer 3
- Ports: - Total port count: 32 - 100/1000 Mbps: 24 - Gigabit combo (SFP/RJ-45): 4 - 10-Gigabit SFP+: 4
- Performance: - Switching capacity (Gbps): 136 - Forwarding rate (Mpps): 101.1 - Packet buffer (byte): 4 MB - MAC address table: 32 K
- Power: - Input: 100 - 240 V AC, 50/60 Hz - Max. power consumption (watt): 47.0
- Standard Compliance: - IEEE 802.3 10Base-T Ethernet - IEEE 802.3u 100Base-Tx Ethernet - IEEE 802.3ab 1000Base-T Ethernet - IEEE 802.3z 1000 Base-X - IEEE 802.3x flow control - IEEE 802.3az EEE support - IEEE 802.1p CoS support - IEEE 802.1D Spanning Tree Protocol (STP) - IEEE 802.1w Rapid Spanning Tree Protocol (RSTP) - IEEE 802.1s Multiple Spanning Tree Protocol (MSTP) - IEEE 802.1Q VLAN tagging - IEEE 802.1X Port authentication - IEEE 802.3ad LACP aggregation
- Traffic Management and QoS - Rate limiting: policy-based/portbased bandwidth control with 64 kbps granularity - Two Rate Three Color Marker (trTCM) - CIR/PIR bandwidth control - Port-based egress traffic shaping - Broadcast storm control - IEEE 802.1p with 8 priority queues per port - WFR, WRR, SPQ scheduling algorithms - DSCP/DSCP to 802.1p priority mapping - IGMP/IGMP snooping v1, v2, v3 - IGMP throttling - IGMP snooping fast leave - IGMP snooping statistics - Multicast VLAN Registration (MVR) - Congestion control on all ports - Selective Q-in-Q
- IPv4 - Wire-speed IP forwarding - RIP v1, v2 - OSPF - Static routing - DHCP server/relay - OSPF summary address - DVMRP - ECMP - IP port moving - VRRP
- IPv6 - IPv6 over Ethernet - IPv6 addressing - ICMPv6 - Dual Stack - IPv6 static routing - Neighbor discovery - DHCPv6 relay
- Link Aggregation - IEEE 802.3ad LACP link aggregation - Static port trunking - Up to 16 aggregation groups, 8 ports per group randomly selected - Link aggregation algorithm of source/destination IP address
- User Security and Authentication - IEEE 802.1Q tag-based and portbased VLAN - GVRP automatic VLAN member registration - Up to 4 K static/dynamic VLANs - Full range 4 K PVID support - Port-based VLAN and VLAN isolation - IP classification VLAN - VLAN counter - VLAN search - VLAN translation - VLAN MAC limit - Intrusion lock - MAC freeze - MAC search - MAC filtering - Port security - Limited MAC number per port - IP source guard - Loop guard - IP filtering - TCP/UDP socket filtering - BPDU transparency - IEEE 802.1X port-based authentication - Enhanced 802.1X compensation assignment over VLAN - TACACS+ - Layer 2 protocol tunneling - Guest VLAN
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Gewicht: | 5580 g | Höhe: | 11 cm | Länge: | 35.5 cm | Breite: | 61.5 cm |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| ![](/p.gif) | ![](/p.gif) | Angebote (10) | | |
| ![](/p.gif) | Lagerstand | ![](/p.gif) | ![](/p.gif) | Versand | | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Lager 1359 | | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | Frei Haus | ab € 1.648,85* | € 1.749,71* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | 11 Tage | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | Frei Haus | ab € 1.652,27* | € 1.749,72* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | € 1,93* | ab € 1.651,12* | € 1.752,20* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | Frei Haus | ab € 1.665,86* | € 1.772,63* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | 31 Tage | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | Frei Haus | ab € 1.670,12* | € 1.774,42* | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Preise: Lager 1359 | ![](/p.gif) | Bestellmenge | Netto | Brutto | Einheit | ![](/p.gif) | | | | | | | | | | | | | | | | | | | | |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Lagerstand: Lager 1359 | ![](/p.gif) | Versand: Lager 1359 | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | | ![](/p.gif) | Bestellwert | Versand | ab € 0,00* | € 2,90* | ![](/p.gif) | ab € 1.100,00* | Frei Haus |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | Rückgaberechte für diesen Artikel: Lager 1359 | | ![](/p.gif) | Zeitraum: | innerhalb von 7 Tagen | Verpackungszustand: | Originalverpackung ungeöffnet, ohne Beschädigung | Warenzustand: | unbenutzt | Rücksendekosten: | trägt der Kunde | Bearbeitungsgebühr: | 10% des Warenwertes | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) | ![](/p.gif) |
|