| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000279099 Herst.-Nr.: 1FK7063-2AF71-1BA0 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | SIMOTICS S synchronous motor 1FK7-CT PN=2.3kW, UDC=600V M0=11Nm (100K), NN=3000rpm, naturally cooled design IMB 5 (IM V1, IM V3) Flange 1 Power connector rotatable Absolute encoder single-turn 24-bit with Drive-CLiQ interface (encoder AS24DQI) shaft with feather key, tolerance N without holding brake, degree of protection IP64, Herstellernummer: 1FK7063-2AF71-1BA0 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: SIEMENS, INTERFACE, PROTECTION, BRAKE, CONNECTOR, ENCODER, HOLDING BRAKE, LED, SIMOTICS, SYNCHRONOUS MOTOR |
| ![](/p.gif) | ![](/p.gif) |
| |