| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 1788-SIE000279947 Herst.-Nr.: 1FW6092-2PC15-6AB3 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | SIMOTICS T Torque motor Components 3-phase synchronous motor, External cooling jacket, Axial cable outlet 1 m, Stator/rotor separated, Diameter 230 mm, Length 200 mm, Max. torque 643 Nm, Max. speed 1790 rpm, Max. current 85 A eff With temperature sensor PTC130 and Pt1000, No UL approval, Herstellernummer: 1FW6092-2PC15-6AB3 |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: SIEMENS, CABLE, SENSOR, 3-PHASE, AXIAL CABLE, COOLING, COOLING JACKET, SIMOTICS, STATOR, SYNCHRONOUS MOTOR, TEMPERATURE SENSOR, TORQUE MOTOR, ROTOR |
| ![](/p.gif) | ![](/p.gif) |
| |