Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

FleetPC-3 Modul CAN-BUS,Digital I/O, SRAM (PCI 104)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-1306
Hersteller:
     CarTFT.com
Herst.-Nr.:
     FleetPC-3-CB
EAN/GTIN:
     0613165215747
Artikeldatenblatt
Suchbegriffe:
CANopen Digital-Ein-/Ausgabemodul
S-RAM Support-IC
SRAM
canopen digital-ein-/ausgabemodul
CAN-BUS PCI-104 Controller Karte für FleetPC-3 (nicht -B !).

Weitere Informationen:
PCB:
4-layer PCB
Bus interface:
PCI 104, PCI 2.0 compliant
Controller:
FPGA & Standalone CAN controller
SRAM disk:
- 2 x 512KB low power SRAM, - 1M Byte as one bank, - Battery backup by optional module, - Battery power consumption: less than 15uA, - Operation modes:, A. Memory Mode, i. Independent mode, ii. Replicate mode, B. Disk Mode (is only supported in Linux), C. Mode selection through Jumper (factory default disk mode)
Digital Input:
- 12 channels, - Internal pull up, - Programmable de-bounce time (0 ms to 255ms, 1 ms resolution). True after X ms of constant state., - Support Change of State interrupt, - 5000Vrms optical isolation, - Response time: 20uS (without de-bounce), - Rising trigger or falling trigger, - Suggested maximum input frequency 10KHz( duty = 50% )., - Signal input :, A. Open/Ground switch input, B. Digital Logic, i. Logic High: 3V to 28V, ii. Logic Low: 0V to 1.5V
Digital Output:
- 12 channels, - Output Type: Open drain MOSFET driver, - Output voltage range: 5V to 30V, - Sink Current: maximum 500mA each channel, - Power on initial state: MOSFET off, - Support pulse generator :, A. Programmable cycle time, duty cycle and number of cycles. User defines on and off periods (maximum 8-bit for on and off period value)., B. Maximum 65535 cycles, C. RUN & STOP command, D. Resolution: 1 ms, 100ms and 1 second
Timer:
- 12 x independent 16-bit timers, - Support Time Out Interrupt, - Resolution: 1 ms and 100ms second(Resolution: 1ms, and 100ms)
Counter:
- 12 x independent 16-bit counters, - Connect to all digital inputs , - Operation Mode:, a. Count to number interrupt., b. Read and clear, c. Read on the fly, d. Auto stop counting after programmable constant state interval(Interrupt active after programmable constant state interval Resolution: 1ms, and 100ms), e. Count over to target interrupt.
CAN bus:
- Connect to FPGA SPI bus, - 1 x CAN bus, - 2KV isolation, - CAN 2.0B Active protocol , - Controller: Microchip MCP2515(Industrial grade -40 to 85'C), - Transceiver: Micro chip MCP2551(Industrial grade -40 to 85'C), [Other Transceiver manufacturers: Philips, TI, Maxim, ST, Infineon, Atmel], - 2 pin JST connector(2 pin JST 2.0mm connector ), - Programmable baud rate: from 5K bps Maximum 1M bps or user-defined baud rate, - Time stamp of CAN message, - API library for user development, - CAN bus device status query
Power input:
From PCI 104
Maximum card:
Maximum 2 cards can be stacked up in one system
Jumper:
- INT# & ID select. Please see Appendix., - SRAM chip capacity select (Used for when auto detection doesn't work only)
Digital I/O connector:
- 44 pin 2.0 mm pitch 180 degree with box, - Pin Assignment: Appendix 3(Pin assignment modify)
Software:
- Windows XP, XPe and Linux device driver and API, - Windows XP, XPe and Linux demo program, - User interface for DIO, SRAM and CAN bus in Linux and Windows XP embedded
Dimensions:
90.17 x 95.89mm (3.55"x3.775")
Operating temperature:
-20oC to 70oC (-1~158oF) without air flow
Storage temperature:
-20~85oC (-4~185oF)
Relative Humidity:
0 to 90% @ 40°C, non-condensing (95% @ 40°C, Non-Condensing by request)
1x:
PCI 104 Controller card | 150mm Digital I/O cable | 150mm 2-wire cable for CAN bus
Gewicht:
0.3 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 29,80*
  
Preis gilt ab 3.000 Packungen
1 Packung enthält 1 Stück (ab € 29,80* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 44,27*
€ 52,68
pro Packung
ab 2 Packungen
€ 41,82*
€ 49,77
pro Packung
ab 5 Packungen
€ 38,51*
€ 45,83
pro Packung
ab 10 Packungen
€ 37,25*
€ 44,33
pro Packung
ab 20 Packungen
€ 35,65*
€ 42,42
pro Packung
ab 3000 Packungen
€ 29,80*
€ 35,46
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.