| |
|
| Artikel-Nr.: 2072-1811 Herst.-Nr.: JNC9VL-H81 EAN/GTIN: 0613165218601 |
| |
|
| | |
| - Intel® H81 Chipset
- Supports Intel LGA 1150 Socket 4th Generation Core™ i3, i5, i7 & Pentium Processors
- 2 * Dual Channel SO-DIMM DDR3-1333/1600 up to 16GB
- 1*HDMI output
- Support CPU Smart FAN
- Supports 1 * Gigabit LAN
- Supports ACPI S3 Function
- Support Watch dog Technology
- Thin Mini ITX form factor
Weitere Informationen: | | CPU: | INTEL® LGA 1150 Socket 4th generation Core i7/i5/i3/Pentium Processor | Chipset: | INTEL® H81 Chipset | Memory: | 2 * SO-DIMM Sockets Dual Channel DDR3 1600/1333 SDRAM up to 16 GB | Expansion Slots: | 1 *PCIe x 1 1 * half size Mini PCI-E socket | Storage: | 1 * Serial ATA2 3Gb/s & 1 * Serial ATA3 6Gb/s connectors 1 * full size mSATA socket (only mSATA) | Audio: | Realtek ALC662 6-Channel HD Audio CODEC | Ethernet LAN: | Intel i217LM Gigabit Ethernet LAN *1 | USB: | 6* USB 2.0/1.1 & 2 * USB3.0 | Special Features: | Support ACPI S3 Support CPU Smart FAN Support Watch Dog | Rear Panel I / O: | 2 * USB 2.0/1.1 & 2 * USB 3.0 ports 1 * HDMI 1 * DVI-I port 1 * 19V DC-in jack 1 * RJ-45 port 1 * MIC-in & 1 * Line-out jacks | Internal I / O: | 2 * USB 2.0/1.1 headers CPU /System Fan connectors; 1 * PS/2 header 1 * 24-bits Dual CH LVDS & 1 * Inverter connector 1 * CIR header 1 * AUDIO header 1 * Speaker header 1 * DMIC header 1 * Front panel header 1 * FPD Brightness connector 1 * 2-pin ATX Power header 1 * 2-pin open case header | BIOS: | AMI 64Mb DIP Flash ROM | Form Factor: | Thin Mini ITX Form Factor (170mm x 170mm) | Functional: | ATM, POS, AIO, Panel PC, Digital Signage | Certificate: | CE, FCC, RoHS | Temperature: | Operating within 0~60 centigrade Storage within -20-85 centigrade | Gewicht: | 1.0 kg |
|
| | |
| | | |
| Weitere Suchbegriffe: Kassen-PC, Kassen-System, Kassen-Terminal, Kassensystem, Kassenterminal, POS System, POS-Terminal, Mainboard, Motherboard, mainboard sockel 1150, intel mainboard, mitx mainboard |
| | |
| |