Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNF699-C3758 (Intel Denverton)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2438
Hersteller:
     Jetway
Herst.-Nr.:
     JNF699-C3758
EAN/GTIN:
     0613165224718
Suchbegriffe:
ATX Mainboard
ATX Motherboard
ITX Mainboard
ITX Motherboard
The JETWAY JNF699-C3758 is Mini-ITX form factor board adopts the Intel® Denverton C3758 (8 Core, 2.20GHz, 25W TDP) SoC Processor. The board supports four DDR4 2133/2400MHz, 288-pin U-DIMM/R-DIMM slots, up to 64/128GB memory. Featuring the integrated Intel® Gigabit Ethernet controller, the JNF699-C3758 offers two 10/100/1000Base-TX Ethernet devices and four 10GbE SFP+ for network transmission. Four SATAIII (6Gb/s) interface and one M.2 (M-key, 2242/2260/2280) offer storage devices. One full size Mini PCIe interface, three USB3.0 ports, two USB2.0 ports and two COM ports provide versatile expansion. The PCIex8 (use x16 slot) can support Jetway riser card for different expansion. The JNF699-C3758 offers 2 * Intel GbE and 4 * 10GbE SFP+ which can support more networking appliance. Because of the above features, JNF699-C3758 is one of the best selections for Networking applications.
  • Intel® Denverton C3758 (8 Core, up to 2.20 GHz, 25W) Processor
  • Support Registered ECC DDR4-2400MHz DIMM up to 128GB or Unbuffered ECC/Non-ECC DDR4-2400MHz DIMM up to 64GB
  • Support 2 * Intel i210AT GbE & 4 * 10GbE SPF+ ports
  • Support 4 * SATA III & M.2 (M key, SATA interface, 2242/2260/2280) storage
  • 3 * External USB3.0 & 2 * Internal USB2.0
  • 1 * full size Mini-PCIe slot & 1 * PCIe x8 (use PCIe x16 slot)
  • 1 * Internal VGA pin header
  • Support on-board TPM2.0
  • 24-pin ATX power
Weitere Informationen:
Model:
– JNF699-C3758
Part Number:
– JNF699-C3758
Dimensions:
– Mini-ITX (6.7-in * 6.7-in, 170 * 170mm)
CPU:
– Intel®Denverton C3758 Processor (TDP 25W),
Core Number:
– 8
Max Speed:
– 2.20GHz
Cache:
– 16MB
Chipset:
– SoC
BIOS:
– AMI Flash ROM
Mini-PCIe:
– 1 (full size)
mSATA:
– 0
PCIe:
– 1 * PCIe x8 (using PCIex16 slot)
M.2:
– 1 (M-key, SATA interface, 2242/2260/2280) | – 1 (M-key, SATA interface, 2242/2260/2280)
SIM Card Holder:
– 0
Technology:
– Registered ECC DDR4-2400MHz DIMM or Unbuffered ECC/Non-ECC DDR4-2400MHz DIMM
Max.:
– 128GB (R-DIMM) / 64GB (U-DIMM)
Socket:
– 4 * R-DIMM/U-DIMM
Controller:
– Intel® HD Graphics | – 2 * Intel i210AT GbE
VRAM:
– Shared Memory
VGA:
– 1 (INT pin header, supports max. resolution 1920 x 1200 @ 60 Hz) | – 0 | – 1
LVDS:
– 0
eDP:
– 0
HDMI 1.4:
– 0
MultiDisplay:
– N/A
Ethernet:
– 2 * 100/1000 Mbps & 2 * 10GbE | – 2 * GbE & 4 * 10GbE SFP+ ports | – 0
Connector:
– 2 * RJ 45 & 4 * 10GbE SFP+ ports
CODEC:
– N/A
Channel:
– N/A
Max Data Transfer Rate:
– 4 * SATAIII (6.0Gb/s)
HDMI:
– 0
USB:
– 3 * USB 3.0 | – 2 * USB 2.0
Audio:
– 0
Serial / Parallel:
– 0 / 0
Reset button:
– 1
DC-input:
– 0
LVDS / inverter:
– 0
Serial:
– 2
SATA:
– 4 * SATAIII (6.0Gb/s)
mPCIe:
– 1 (full size)
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
Audio Header:
– 1
SMBUS/ I2C:
– N/A
AT mode:
– 1
TPM Header:
– On board TPM2.0
Others:
– N/A
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments
Input PWR:
– ATX Power
Power On:
AT/ATX Supported, – AT : Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, LVD
Temperature:
– Operating: 0°C – 60°C
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.1 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 746,14*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 746,14* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 823,84*
€ 980,37
pro Packung
ab 2 Packungen
€ 822,31*
€ 978,55
pro Packung
ab 5 Packungen
€ 798,11*
€ 949,75
pro Packung
ab 10 Packungen
€ 769,07*
€ 915,19
pro Packung
ab 500 Packungen
€ 746,14*
€ 887,91
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.