Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Jetway JNF797V-Q370 (Intel Coffee Lake)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-2511
Hersteller:
     Jetway
Herst.-Nr.:
     JNF797-Q370
EAN/GTIN:
     0613165225487
Suchbegriffe:
ITX Mainboard
ITX Motherboard
Intel Mainboard
Intel Motherboard
The JETWAY JNF797-Q370 is Mini-ITX form factor board adopts the Intel® 8th generation Core i7/i5/i3, Pentium and Celeron Processor. The board supports two SO-DIMM DDR4 2400/2666 MHz memory, up to 32GB. Featuring the integrated Intel® Gigabit Ethernet controller, the JNF797 offers two 10/100/1000Base-TX Ethernet devices for network transmission. Two SATAIII (6Gb/s) interface support RAID 0, 1 offer storage devices. One PCIe x4 interface, one M.2 (E-key 2230), four USB3.1 Gen.2 ports, two COM ports provide versatile expansion. The JNF797 offers one HDMI1.4 port (option with DP1.4), two DP1.4 port and one eDP which can support 3 independent displays. JNF797 have power on board feature that could be more convenient of use condition. Because of the above features, JNF797 is suitable for Digital Signage, Industrial PCs, Factory Automation, Public Sector and Digital Security applications.
  • Intel® Coffee Lake Processor (TDP 65W)
  • 2 * DDR4 2400/2666MHz SO-DIMM up to 32 GB
  • 1 * HDMI (option with DP), 2 * DP, 1 * eDP
  • 2 * COM RS232 (RS422/485 option), 6 * USB3.1 Gen.2, 4 * USB2.0, 2 * GbE
  • 1 * PCIe x4 slot, 1 * M.2 (M-Key 2242/2260/2280), 1 * M.2 (E-key 2230)
  • Support TPM1.2/2.0 (on board option)
  • Power Onboard Solution
  • Mini ITX form factor (170mm x 170mm)
Weitere Informationen:
Model:
– JNF797-Q370
Part Number:
– JNF797-Q370
Dimensions:
– Mini-ITX (6.7-in * 6.7-in, 170 * 170mm)
CPU:
– Intel®LGA1151 Coffee Lake Processor (Max. TDP 65W),
Core Number:
– (By CPU)
Max Speed:
– (By CPU)
L2 Cache:
– (By CPU)
Chipset:
– Intel Q370 Chipset
BIOS:
– AMI Flash ROM
PCIe:
– 1 (PCIex4 slot)
M.2:
– 1 (M-Key 2242/2260/2280),– 1 (E-key 2230) | – 1 (M-Key 2242/2260/2280),– 1 (E-key 2230)
Technology:
– DDR4 2400/2666 MHz Dual CH SDRAM non-ECC
Max.:
– 32GB
Socket:
– 2 * SO-DIMM
Controller:
– Intel® HD Graphics | – 2 * Intel GbE (i225V)
VRAM:
– Shared Memory
eDP 1.3:
– 1 (Max Resolution: 4096×2304@60Hz)
HDMI 1.4:
– 1 (default, option with DP),(Max Resolution: 4096×2160@30Hz),
DisplayPort:
– 3 (One port option with HDMI),(Max Resolution: 4096×2304@60Hz), | – 2
Multi Display:
– Triple Display
Ethernet:
– 10/100/1000 Mbps | – 2
Connector:
– 2 * RJ 45
CODEC:
– HD Audio: Realtek ALC662VDs
Channel:
– 6 Channel
Max Data Transfer Rate:
– 2 * SATAIII support RAID 0, 1
HDMI:
– 1 (default, option with DP)
USB:
– 4 * USB 3.1 (Gen. 2) | – 2 * USB3.1 (Gen. 2), 4 * USB 2.0
Audio:
– 3 (Line-In, Line-Out, MIC)
Serial:
– 2 COM RS232 (RS422/485 option)
DC-input:
– 1
PS/2:
– 1
eDP:
– 1
SATA:
– 2 * SATAIII
GPIO:
– 1 (8 bit)
Chassis intrusion:
– 1
SMBUS/ I2C:
– 1
AT mode:
– 1
TPM:
– 1 (on board option)
Output:
– From Super I/O to drag RESETCON#
Interval:
– 256 segments (10sec ~ 255min)
Input PWR:
– 9 ~ 36V DC in
Power On:
AT/ATX Supported,– AT : Directly PWR on as Power input ready,– ATX: Press Button to PWR on after Power input ready
Certifications:
– CE, FCC, LVD, RoHS, REACH
Temperature:
– Operating: 0°C ~ 60°C
Warranty:
– 2 Years Limited Warranty
Gewicht:
1.2 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 313,99*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 313,99* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 374,68*
€ 445,87
pro Packung
ab 2 Packungen
€ 368,53*
€ 438,55
pro Packung
ab 5 Packungen
€ 353,44*
€ 420,59
pro Packung
ab 10 Packungen
€ 333,30*
€ 396,63
pro Packung
ab 500 Packungen
€ 313,99*
€ 373,65
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.