| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-3152 Herst.-Nr.: iTXL-4500A EAN/GTIN: 0613165231075 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Thin Mini-ITX Embedded Mainboard mit Intel Celeron N4500 Chipsatz, Dual Channel DD4 Arbeitsspeicher, 4x COM Anschluss, 1x SATA, 10x USB - Thin Mini-ITX Formfaktor
- Intel® Celeron® N4500 Prozessor
- Dual Channel DDR4, 2 x SO-DIMMs
- 2 x GbE LAN Ports
- 1 x SATA 6Gb/s Port
- HDMI, eDP/LVDS Anschlüsse für mehrere Displays
- Realtek® Audio Codec
- 1 x COM Port (RS-232/422/485 & RI/5V/12V)
- 3 x COM Ports (RS-232/422/485)
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Form Factor: | Thin Mini-ITX, 170W x 170D(mm) | CPU: | Intel® Celeron® N4500 Processor, 10nm, 2 cores, 2 threads, up to 2.80 GHz, TDP 6W | Socket: | 1x FCBGA1338 | Memory: | 2 x DDR4 SO-DIMM sockets, Max. Capacity 16 GB, Support Dual channel DDR4 2933 MHz memory modules | Ethernet: | 2 x GbE LAN Ports (Realtek® RTL8118-CG) | Video: | Integrated Graphics Processor - Intel® UHD Graphics:, 2 x HDMI 2.0 port, supporting a maximum resolution of 3840x2160 @60Hz, 1 x LVDS port, supporting a maximum resolution of 1920x1080 @60Hz, 1 x eDP port, supporting a maximum resolution of 4096x2160 @60Hz, , (3 independent display outputs) | Audio: | Realtek Audio Codec | Storage: | 1 x SATA 6Gb/s Port | Expansion Slots: | 1 x PCIe x1 (Gen3 x1), 1 x 2280 M.2 M-Key (SATA 6Gb/s), 1 x 2230 M.2 E-Key | Internal I/O: | 1 x 4-pin ATX main power connector, 1 x ATX Control header (For Standard ATX PSU use), 1 x SATA power connector, 1 x System fan header, 1 x Front panel header, 1 x Front panel audio header, 1 x 2W Speaker out header, 6 x USB 2.0 headers, 1 x COM header (RS-232/422/485 & RI/5V/12V), 3 x COM headers (RS-232), 1 x GPIO (8 bits) & SMBus header, 1 x Backlight Control header, 1 x AT/ATX mode select jumper | Rear I/O: | 2 x Audio Jacks (Line out, Mic in), 2 x HDMI, 2 x RJ45 LAN Ports, 4 x USB 3.2 Gen 1, 1 x DC Jack (+12V~24VDC) | OS Compatibility: | Windows 10 (x64) | Operating Properties: | Operating temperature: 0°C to 60°C, Operating humidity: 0-90% (non-condensing), Non-operating temperature: -40°C to 85°C, Non-operating humidity: 0%-95% (non-condensing) | Packing Content: | Capacity: 10pcs, Carton size: 465 x 351 x 217(mm), Content:, IO Shield x 1 (P/N: 12AIO-MJPLN0-00R), SATA Power cable x 2 (P/N: 25CRI-300B01-K1R) | Gewicht: | 1.2 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |