| |
|
| Artikel-Nr.: 2072-3194 Herst.-Nr.: JIMBA-1900-6C EAN/GTIN: 0613165231402 |
| |
|
| | |
| - Intel® Quad Core J1900 Prozessor
- 1x 204-pin SO-DIMM bis 8GB DDR3L 1333 MHz SDRAM
- 1* VGA, 1* HDMI
- 1* Mini PCIe
- 1* USB3.0, 9* USB2.0, 6* COM
- Thin Mini ITX Formfaktor
Weitere Informationen: | | Chipset: | – INTEL® Celeron™ J1900 (2.0 GHz) quad-core processor, – 2 Phase CPU Power Support | I.O Chipset: | – FINTEK F81866AD-I | Memory: | – 1*SO-DIMM slot, – Support DDR3L 1333, – Max. capacity of system memory up to 8GB | Expansion Slots: | – 1* Mini PCI-E connector | Storage: | – 1* Serial ATA2 3Gb/s connector, – 1* M.2 Connector(2242/2260) | Ethernet LAN: | – REALTEK® RTL8111G Chip, – 1* PCI Express Gigabit LAN | EDP: | – 1*EDP | USB: | – 1* USB3.0 Port, – 9* USB 2.0(5 distribute in back panel, 4 distribute in mid-board) | Special Features: | – Support CPU Smart Fan, – Support Watch dog Technology, – Support VGA header, – Support HDMI header, – Support Power On board, – Support 2* RS422/RS485/RS232 COM ports, – COM1/COM2 Support TTL, – Thunder Protection Function, – All Solid Capacitor design, – All Power Pack MOSFET design | Back Panel I/O: | – 1* USB3.0 port, – 5* USB 2.0 ports, – 1* RJ-45 ports, – 1* Line-out connector & 1* MIC (No function), – 1* VGA port (Max. Resolution: 1920*1200@60Hz), – 1* 12V DC in | Internal I/O: | – 2* USB 2.0 headers for 4 USB 2.0 ports, – 1* CPU / Chassis Fan connectors, – 6* COM headers, – 1* Parallel header, – 1* PS2/KB header, – 1* 4-pin ATX 12V Power connector, – 1* 4-pin SATA Power connector, – 1* 15-pin VGA header (Max. Resolution: 1920*1200@60Hz), – 1* 20-pin HDMI header (Max. Resolution: 1920*1200@60Hz), – 1* eDP header (Max. Resolution: 2560*1600@60Hz), – 1* Mini PCI-e connector, – 1* M.2 Connector(2242/2260), – 1* SATA Connector, – 1* Speaker header (No function), – 1* Front panel header, – 1* SIM Card socket | BIOS: | – AMI 64MB SPI ROM | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C | Form Factor: | – Thin mini ITX Form Factor (170mm X 170mm) | Gewicht: | 1.1 kg |
|
| | |
| | | |
| | | |
| |