Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Intel Xeon Gold 6334 - 3.6 GHz - 8 Kerne - 16 Threads - 18 MB Cache-Speicher - LGA4189 Socket - OEM


Menge:  Stück  
Produktinformationen:
Intel Xeon Gold 6334 Prozessor 3,6 GHz 18 MB
Intel Xeon Gold 6334 Prozessor 3,6 GHz 18 MB
Artikel-Nr.:
     2753I-7097124
Hersteller:
     Intel
Herst.-Nr.:
     CD8068904657601
EAN/GTIN:
     0675901957151
Suchbegriffe:
CPU Intel
Intel CPU
Intel Xeon
Xeon

Übersicht

Kurzinfo  Intel Xeon Gold 6334 - 3.6 GHz - 8 Kerne - 16 Threads - 18 MB Cache-Speicher - LGA4189 Socket - OEM
Gruppe  Prozessor-Upgrades
Hersteller  Intel
Hersteller Art. Nr.  CD8068904657601
Modell  Xeon Gold 6334
EAN/UPC  

Hauptmerkmale

Produktbeschreibung  Intel Xeon Gold 6334 / 3.6 GHz Prozessor
Produkttyp  Prozessor
Prozessortyp  Intel Xeon Gold 6334 (3. Gen.)
Anz. der Kerne  8 Kerne / 16 Threads
Cache-Speicher  18 MB
Geeignete Sockel  LGA4189 Socket
Prozessoranz.  1
Taktfrequenz  3.6 GHz
Max. Turbo-Taktfrequenz  3.7 GHz
Herstellungsprozess  10 nm
Funktionen  Hyper-Threading-Technologie, Unterstützung für Execute Disable Bit, Intel Virtualization Technology, Intel 64 Technology, Intel Trusted Execution Technology, Streaming-SIMD-Erweiterungen 4.2, Intel Turbo Boost Technology 2.0, Intel Advanced Vector Extensions (AVX), Intel AES New Instructions (AES-NI), Intel Virtualization Technology for Directed I/O (VT-d), Intel VT-x with Extended Page Tables (EPT), Intel Advanced Vector Extensions 2 (AVX2.0), Intel Transactional Synchronization Extensions (TSX), Intel Software Guard Extensions (SGX), Intel Speed Shift Technology, Intel Advanced Vector Extensions 512 (AVX-512), Mode-based Execute Control (MBE), Intel Volume Management Device (VMD), Intel Run Sure Technology, Intel Deep Learning Boost (DL Boost), Intel Resource Director Technology (RDT), Intel Speed Select technology - Base Frequency, Intel Speed Select technology - Core Power, Intel Speed Select technology - Turbo Frequency, Intel Total Memory Encryption

Ausführliche Details

Allgemein  
Produkttyp  Prozessor
  
Prozessor  
Typ / Formfaktor  Intel Xeon Gold 6334 (3. Gen.)
Anz. der Kerne  8 Kerne
Anz. der Threads  16 Threads
Cache-Speicher  18 MB
Cache-Speicher-Details  Smart Cache - 18 MB
Prozessoranz.  1
Taktfrequenz  3.6 GHz
Max. Turbo-Taktfrequenz  3.7 GHz
Geeignete Sockel  LGA4189 Socket
Herstellungsprozess  10 nm
Thermal Design Power (TDP)  165 W
Temperaturspezifikationen  69 °C
PCI Express Revision  4.0
Anz. PCI Express Lanes  64
Architektur-Merkmale  Hyper-Threading-Technologie, Unterstützung für Execute Disable Bit, Intel Virtualization Technology, Intel 64 Technology, Intel Trusted Execution Technology, Streaming-SIMD-Erweiterungen 4.2, Intel Turbo Boost Technology 2.0, Intel Advanced Vector Extensions (AVX), Intel AES New Instructions (AES-NI), Intel Virtualization Technology for Directed I/O (VT-d), Intel VT-x with Extended Page Tables (EPT), Intel Advanced Vector Extensions 2 (AVX2.0), Intel Transactional Synchronization Extensions (TSX), Intel Software Guard Extensions (SGX), Intel Speed Shift Technology, Intel Advanced Vector Extensions 512 (AVX-512), Mode-based Execute Control (MBE), Intel Volume Management Device (VMD), Intel Run Sure Technology, Intel Deep Learning Boost (DL Boost), Intel Resource Director Technology (RDT), Intel Speed Select technology - Base Frequency, Intel Speed Select technology - Core Power, Intel Speed Select technology - Turbo Frequency, Intel Total Memory Encryption
  
Verschiedenes  
Verpackung  OEM/Tray

Weitere Informationen:
Gewicht:
0,1 kg
Produkttyp:
Prozessor
Typ / Formfaktor:
Intel Xeon Gold 6334 (3. Gen.)
Anz. der Kerne:
8 Kerne
Anz. der Threads:
16 Threads
Cache-Speicher:
18 MB
Cache-Speicher-Details:
Smart Cache - 18 MB
Prozessoranz.:
1
Taktfrequenz:
3.6 GHz
Max. Turbo-Taktfrequenz:
3.7 GHz
Geeignete Sockel:
LGA4189 Socket
Herstellungsprozess:
10 nm
Thermal Design Power (TDP):
165 W
Temperaturspezifikationen:
69 °C
PCI Express Revision:
4.0
Anz. PCI Express Lanes:
64
Verpackung:
OEM/Tray
Weitere Suchbegriffe: intel xeon 3.6ghz, intel xeon, 6334, intel, xeon, gold, 4189, cd8068904657601, 8068904657601, kerne, threads, cachespeicher, lga4189, socket, cache, speicher, tray, 165w, lake, xeon®, 8core, 3.60, 18mb, l3cache, 8c16t, core, scalable, 3.6ghz
Angebote (9)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Lager 2753
Frei Haus
ab € 1.542,93*
€ 1.639,05*
Frei Haus
ab € 1.541,81*
€ 1.639,13*
5 Tage
24
€ 1,00*
ab € 1.647,46*
€ 1.744,92*
1 Tag
2
Frei Haus
ab € 1.685,49*
€ 1.790,49*
Frei Haus
ab € 1.715,64*
€ 1.820,11*
Menge:  Stück  
Preise: Lager 2753
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.639,05*
€ 1.950,47
pro Stück
ab 5 Stück
€ 1.605,52*
€ 1.910,57
pro Stück
ab 10 Stück
€ 1.578,23*
€ 1.878,09
pro Stück
ab 500 Stück
€ 1.542,93*
€ 1.836,09
pro Stück
Lagerstand: Lager 2753
Versand: Lager 2753
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 3,50*
ab € 300,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 2753
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Intel
CYP1UHSSTD
ab € 32,42*
Zubehör
Intel
CYP2UHSSTD
ab € 84,33*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.