Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

i-tec USB-C Metal Ergonomic 4K 3 Stück Display Docking Station with Power Delivery 85 W (C31FLATPRO112W)


Menge:  Stück  
Produktinformationen:
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
i-tec Metal USB-C Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W + Universal Charger 112 W
Artikel-Nr.:
     2753M-6530132
Hersteller:
     i-tec
Herst.-Nr.:
     C31FLATPRO112W
EAN/GTIN:
     8595611703812
Suchbegriffe:
Docking Station
Dockingstation
Ladegerät USB
USB Ladegerät

Übersicht

Kurzinfo  i-Tec USB-C Metal Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W - Dockingstation - USB-C / Thunderbolt 3 - VGA, HDMI, DP - GigE - mit i-Tec Universalladegerät 112 W - Europäische Union
Gruppe  Anschlusserweiterung
Hersteller  i-Tec
Hersteller Art. Nr.  C31FLATPRO112W
EAN/UPC  8595611703812

Hauptmerkmale

Produktbeschreibung  i-Tec USB-C Metal Ergonomic 4K 3x Display Docking Station with Power Delivery 85 W - Dockingstation - USB-C / Thunderbolt 3 - VGA, HDMI, DP - GigE
Produkttyp  Dockingstation
Docking-Schnittstelle  USB-C / Thunderbolt 3
Videoschnittstellen  VGA, HDMI, DP
Kombiniert mit  I-Tec Universalladegerät 112 W
Abmessungen (Breite x Tiefe x Höhe)  26.9 cm x 8.4 cm x 2.3 cm
Gewicht  324 g
Lokalisierung  Europäische Union
Netzwerk  Gigabit Ethernet

Ausführliche Details

Allgemein  
Produkttyp  Dockingstation
Kombiniert mit  I-Tec Universalladegerät 112 W
Breite  26.9 cm
Tiefe  8.4 cm
Höhe  2.3 cm
Gewicht  324 g
Lokalisierung  Europäische Union
  
Video  
Details zur max. Auflösung  3840 x 2160 - 30 Hz (nur DisplayPort)
3840 x 2160 - 30 Hz (nur HDMI)
1920 x 1080 - 60 Hz (nur VGA)
1920 x 1080 - 30 Hz (DisplayPort und HDMI und VGA gleichzeitig)
  
Netzwerk  
Data Link Protocol  Ethernet, Fast Ethernet, Gigabit Ethernet
  
Erweiterung/Konnektivität  
Erweiterungssteckplätze  1 SD-Speicherkarte
1 microSD
Schnittstellen  1 x Audio / Video - DisplayPort - 20-poliger DisplayPort
1 x Audio / Video - HDMI - 19-poliger HDMI Typ A
1 x Video - VGA - 15-polige HD D-Sub (HD-15)
1 x USB-C mit Leistungsabgabe - 24-poliger USB-C (nur Spannung)
2 x SuperSpeed USB 3.0 - 9-poliger USB Typ A
2 x USB 2.0 - 4-polig USB Typ A
1 x Netzwerk - Ethernet 1000 - RJ-45
1 x Audio - Kopfhörer/Mikrofon - Mini-Phone Stereo 3,5 mm
  
Verschiedenes  
Enthaltene Kabel  1 x USB-C Kabel - integriert - 60 cm
Leistungsmerkmale  Metallgehäuse, Unterstützung für bis zu 3 Monitore, 4K Ultra HD, MST (Multi-Stream Transport), 85 W-Spannungsversorgung, integrierter Standfuß
  
Systemanforderungen  
Erforderliches Betriebssystem  Linux, Apple MacOS X, Android, Google Chrome OS, Windows 10
  
Abmessungen undamp; Gewicht (Transport)  
Transportbreite  31.6 cm
Transporttiefe  13 cm
Transporthöhe  3 cm

Weitere Informationen:
Gewicht:
1,1 kg
Produkttyp:
Dockingstation
Kombiniert mit:
I-Tec Universalladegerät 112 W
Breite:
26.9 cm
Tiefe:
8.4 cm
Höhe:
2.3 cm
Lokalisierung:
Europäische Union
Data Link Protocol:
Ethernet, Fast Ethernet, Gigabit Ethernet
Erweiterungssteckplätze:
1 SD-Speicherkarte , 1 microSD
Enthaltene Kabel:
1 x USB-C Kabel - integriert - 60 cm
Erforderliches Betriebssystem:
Linux, Apple MacOS X, Android, Google Chrome OS, Windows 10
Transportbreite:
31.6 cm
Transporttiefe:
13 cm
Transporthöhe:
3 cm
Weitere Suchbegriffe: USB Ladestation, USB Netzteil, USB Power Adapter, USB Power Supply, Dockingstation für Tablet, Tablet Dockingstation, Uniladegerät, Universalladegerät, universalladegerät, itec, usbc, metal, display, c31flatpro112w, ergonomic, docking, station, hdmi, dockingstation, with, power, delivery, gige, thunderbolt, europäische, union, universalladegert, europische, 112w, universal, charger, 2xusb, tripple, eingang
Angebote (7)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
2 Tage
5
€ 3,51*
ab € 77,82*
€ 101,79*
3 Tage
34
Frei Haus
ab € 84,76*
€ 107,53*
Lager 2753
€ 3,50*
ab € 89,56*
€ 112,84*
Frei Haus
ab € 93,28*
€ 118,24*
11 Tage
nicht lagernd
€ 4,45*
ab € 100,76*
€ 127,31*
Menge:  Stück  
Preise: Lager 2753
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 112,84*
€ 134,28
pro Stück
ab 2 Stück
€ 112,40*
€ 133,76
pro Stück
ab 5 Stück
€ 102,10*
€ 121,50
pro Stück
ab 10 Stück
€ 100,05*
€ 119,06
pro Stück
ab 500 Stück
€ 89,56*
€ 106,58
pro Stück
Lagerstand: Lager 2753
Versand: Lager 2753
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 3,50*
ab € 300,00*
Frei Haus
Rückgaberechte für diesen Artikel: Lager 2753
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:keine
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.