| |
|
| Artikel-Nr.: 4147-M0579551 Herst.-Nr.: HMIDT952 EAN/GTIN: 3606481203472 |
|
|
| | |
| The touch screen display features 18.5inch color TFT LCD display, supports 1366 x 768 pixels FWXGA resolution. It is equipped with USB 2.0 type A, USB 2.0 type mini B integrated connections. The touch panel is designed with multi-touch projected capacitive technology (PCT) 50 million cycles. This touch panel screen has 16 million colors with 50,000 hours of backlight lifespan. It is an IP66/IP67 and NEMA 4X rated product. Its dimensions are 483mm (width) x 69mm (depth) x 337mm (height). It weighs 6.8kg. It is suitable for complex machines, food/beverages, water, wastewater, mining, mineral, metal packaging and conveying applications. This product is certified by RCM, CULus, CE and KC. It meets UL 508, ANSI/ISA 12-12-01, class I division 2 CSA C22.2 No 213, CSA C22.2 No 142 and IEC 61132-2 standards. This display is compatible with all Premium and Open Harmony GTU Boxes. It supports panel mount for indoor installation. Harmony GTU (formerly known as Magelis GTU) products are universal panels that include smartphone like interface and wireless technology. |
| | |
| | | |
| | | Angebote (9) | | |
| | Lagerstand | | | Versand | | | | | | | | | | | 22 Tage | | | | | Frei Haus | ab € 2.695,91* | € 2.848,82* | | | | | 20 Tage | | | | | € 6,99* | ab € 2.655,75* | € 2.854,00* | | | | Lager 4147 | | | | | | € 7,90* | ab € 2.741,04* | € 2.891,89* | | | | | | 18 Tage | | | | | € 5,90* | ab € 3.050,97* | € 3.210,68* | | | | | 7 Tage | | | | | € 5,50* | ab € 3.044,94* | € 3.210,69* | | | | | | | | | | | | | | | | | Preise: Lager 4147 | | Bestellmenge | Netto | Brutto | Einheit | | | | | | | | | | | | | | | | | | | | | |
|
| | | | | Lagerstand: Lager 4147 | | Versand: Lager 4147 | | | | | | Bestellwert | Versand | ab € 65,00* | € 7,90* |
Mindestbestellwert: € 65,00* |
| | | | | Rückgaberechte für diesen Artikel: Lager 4147 | | | Dieser Artikel ist von der Rückgabe ausgeschlossen. | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| | | | | | | |
|