Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP Docking Station Cable Lock Sicherheitskabelschloss für EliteBook 735 G6 745 830 840 850 ProBook 640 G5 650 ZBook 15u


Menge:  Stück  
Produktinformationen:
HP Docking Station Cable Lock Sicherheitskabelschloss für EliteBook 735 G6 745 830 840 850 ProBook 640 G5 650 ZBook 15u
HP Docking Station Cable Lock Sicherheitskabelschloss für EliteBook 735 G6 745 830 840 850 ProBook 640 G5 650 ZBook 15u
Artikel-Nr.:
     7405B-997459673
Hersteller:
     HP
Herst.-Nr.:
     AU656AA#AC3
EAN/GTIN:
     0884962194997
Suchbegriffe:
Docking Station
Dockingstation
Laptop Docking Station
Notebook Docking Station

HP Docking Station Cable Lock Sicherheitskabelschloss für EliteBook 735 G6 745 830 840 850 ProBook 640 G5 650 ZBook 15u

Artikeldetails:

  • Produktbeschreibung: HP Docking Station Cable Lock - Sicherheitskabelschloss Produkttyp: Sicherheitskabelschloss Gewicht: 0,25 kg Entwickelt für: HP 25X G4, 355 G2; EliteBook 74X G2, 840 G2, 840 G3, 84XX, 85XX, 8770; ProBook 640 G5, 64X G1, 64X G2, 64X G3, 64X G4, 650 G4, 650 G5, 65X G1, 65X G2, 65X G3; ZBook 14, 14 G2, 14u G4, 14u G5, 14u G6, 15, 15 G2, 15u G2, 15u G3, 15u G4, 15u G5, 15u G6, 17, 17 G2, Studio G4, Studio G5, Studio x360 G5

HP Docking Station Cable Lock Sicherheitskabelschloss für EliteBook 735 G6 745 830 840 850 ProBook 640 G5 650 ZBook 15u

Produktbeschreibung:

Merkmale Produktfarbe Schwarz Anzahl der gestellten
Schlüsel 2 HP–Segment Business Gewicht und Abmessungen
Kabellänge 1,85 m Gewicht 250 g Verpackungsdaten
Verpackungsbreite 210 mm Verpackungstiefe 280
mm Verpackungshöhe 25 mm Sonstige Funktionen Kompatibilität
HP Compaq nc6320 Notebook PC HP EliteBook 2540p
Notebook PC HP EliteBook 2560p Notebook PC HP
EliteBook 2740p Tablet PC HP EliteBook 8440p Notebook
PC HP EliteBook 8460p Notebook PC HP EliteBook
8540p Notebook PC HP EliteBook 8540w Mobile Workstation
HP EliteBook 8560p Notebook PC HP EliteBook 8560w
Mobile Workstation EliteBook 8740w EliteBook 8760w
ProBook 6360b ProBook 6440b ProBook 6450b ProBook
6540b ProBook 6545b ProBook 6550b ProBook 6555b
ProBook 6560b 120W Advanced Docking Station 230W
Advanced Docking Station 230W Docking Station
90W Docking Station

Technische Details:

Allgemein
Produkttyp
Sicherheitskabelschloss
Gewicht
0,25 kg
Transportabmessungen (B x T x H)/Gewicht
28 cm x 21 cm x 2,5 cm
Informationen zur Kompatibilität
Entwickelt für
HP 120W Advanced Docking Station, 230W Advanced Docking Station, 230W Docking Station, 250 G4 Notebook, 255 G4 Notebook, 355 G2 Notebook, Docking Station ¦ HP EliteBook 1030 G1 Notebook, 1040 G3 Notebook, 2170p, 2570p, 720 G1 Notebook, 720 G2 Notebook, 725 G2 Notebook, 725 G3 Notebook, 725 G4 Notebook, 735 G5 Notebook, 740 G1 Notebook, 740 G2 Notebook, 745 G2 Notebook, 745 G3 Notebook, 745 G4 Notebook, 745 G5 Notebook, 750 G1 Notebook, 750 G2 Notebook, 755 G2 Notebook, 755 G3 Notebook, 755 G4 Notebook, 755 G5 Notebook, 820 G1 Notebook, 820 G2 Notebook, 820 G3 Notebook, 820 G4 Notebook, 830 G5 Notebook, 830 G6 Notebook, 840 G1 Notebook, 840 G2 Notebook, 840 G3 Notebook, 840 G4 Notebook, 840 G5 Notebook, 840 G6 Notebook, 840r G4 Notebook, 8460p Notebook, 8470p Notebook, 8470w Mobile Workstation, 850 G1 Notebook, 850 G2 Notebook, 850 G3 Notebook, 850 G4 Notebook, 850 G5 Notebook, 850 G6 Notebook, 8540w Mobile Workstation, 8570w Mobile Workstation, 8770w Mobile Workstation ¦ HP EliteBook Folio 1020 G1, 1040 G1, 1040 G2, 9480m ¦ HP EliteBook Revolve 810 G1 Tablet, 810 G2 Tablet, 810 G3 Tablet ¦ HP ProBook 640 G1 Notebook, 640 G2 Notebook, 640 G3 Notebook, 640 G4 Notebook, 640 G5 Notebook, 645 G1 Notebook, 645 G2 Notebook, 645 G3 Notebook, 645 G4 Notebook, 6470b, 6475b, 650 G1 Notebook, 650 G2 Notebook, 650 G3 Notebook, 650 G4 Notebook, 650 G5 Notebook, 655 G1 Notebook, 655 G2 Notebook, 655 G3 Notebook, 6570b ¦ HP ZBook 14 G2 Mobile Workstation, 14 Mobile Workstation, 14u G4 Mobile Workstation, 14u G5 Mobile Workstation, 14u G6 Mobile Workstation, 15 G2 Mobile Workstation, 15 Mobile Workstation, 15u G2 Mobile Workstation, 15u G3 Mobile Workstation, 15u G4 Mobile Workstation, 15u G5 Mobile Workstation, 15u G6 Mobile Workstation, 17 G2 Mobile Workstation, 17 Mobile Workstation, Studio G4 Mobile Workstation, Studio G5 Mobile Workstation, Studio x360 G5 Mobile Workstation ¦ HP ZBook x2 G4 Detachable Workstation

Angebote (5)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
3 Tage
5
€ 5,49*
ab € 26,81*
€ 36,36*
3 Tage
unbekannt
€ 4,99*
ab € 27,34*
€ 37,05*
3 Tage
4
€ 4,90*
ab € 37,39*
€ 50,15*
Lager 7405
2
€ 1,00*
ab € 45,68*
€ 60,93*
€ 5,95*
ab € 54,93*
€ 71,43*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 60,93*
€ 72,51
pro Stück
ab 2 Stück
€ 59,82*
€ 71,19
pro Stück
ab 5 Stück
€ 56,72*
€ 67,50
pro Stück
ab 10 Stück
€ 53,15*
€ 63,25
pro Stück
ab 20 Stück
€ 51,98*
€ 61,86
pro Stück
ab 3000 Stück
€ 45,68*
€ 54,36
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.