Supermicro X13DAI-T-B Bulk
Artikeldetails:
- Typ: Mainboard Speicherbauform: DIMM Formfaktor: E-ATX On-Board-Controller: Grafik Bus-Typ: PCI On-Board-Controller: Lan HDD-Bus-Standard: SATA 6 GB/s On-Board-Controller: USB 3.0 On-Board-Controller: USB 3.2 Universelle Schnittstellen: USB 3.0 AV-Schnittstellen: VGA CPU-Sockeltyp: Sonstige CPU-Sockeltyp
Supermicro X13DAI–T–B Bulk
Produktbeschreibung:
4th Gen Intel® Xeon® Scalable processors, Dual
Socket LGA–4677 (Socket E) ,
CPU TDP supports up to 350W TDPSupport CXLIntel®
C741 ChipsetUp to 4 TB 3DS ECC RDIMM,
DDR5–4800MT/s(1DPC) in 16 DIMM slotsBroadcom BCM57416
Dual ports 10G LAN2 SATA DOM ports2 M.24 NVMe
ports PCIe 5.0 x4 via 2 MCIO connectorsHD Audio
7.18 SATA 3.0 ports(C741)1 USB 3.2 Gen 2,
8 USB3.2 Gen 1 and 1 USB 2.05 PCIe 5.0 x161 PCIe
5.0 x8Form Factor: EATXDimension: 12.1" x 13.1"
(30,734 cm x 33,274 cm)
Technische Details:
Allgemeines
HDD–Bus–Standard
SATA 6 GB/s; SATA
On–Board–Controller
Grafik; Lan; USB 3.2; USB 3.0
AV–Schnittstellen
SATA; VGA
Technische Daten
Universelle Schnittstellen
USB 3.0