![](/p.gif) | Replacement battery suitable for SABA Camcorder: - Saba A8200, BP42, BP44, BP55
- CM1,CM2, CM3, CM4, CM5, CM6
- CM9, CM10, CM11, CMA1, CMA2
- CVK5000, CVK5500
- PRO8100, PRO8110, PRO8150, PRO8200
- SCM3, VDM8, VM6946, VM6994, VM98
- VM-D3, VM-D3P, VM-D5, VM-D5P
- VM-D6, VM-D6P, VM-D8, VM-D8P
- VMH100P, VM-H100P, VMP5P, VM-P5P ... and viele weitere Saba Modelle.
NiMH-high power rechargeable battery, up to 100% more power than the original-rechargeable battery. NiMH-Technologie, daher kein Memory-Effekt (Gedächtnis-Effekt) vorhanden. Dieser rechargeable battery kann den Original NiCd-rechargeable battery with e.g. 1300mAh ersetzen, das Original charger Ihres Camcorders kann auch weiterhin verwendet werden. Technical specifications (no original Saba Camcorder rechargeable battery): System: NiMH Hochkapazitäts-rechargeable battery Voltage: 6,0 Volt Capacity: 4000mAh Weight: 298Gramm Dimensions (LxBxH): 89x46x43mm Color: blackQuality rechargeable batteries consisting of brand name batteries e.g. AccuCell, Panasonic, Toshiba, Sanyo etc. |
| ![](/p.gif) |