| |
|
| Artikel-Nr.: 8005-2500247500007 Herst.-Nr.: PABRCBABY EAN/GTIN: 4020634975259 |
| |
|
| | |
| - Panasonic BRC, BR-C, BR C, LO29SHX, LO 29SHX
- Panasonic BR-C Standard Zelle ohne Lötfahne
Panasonic BR-CLithium-Batterie Baby BR26500 Poly-carbonmonofluride Lithium Batteries (BR series) - Panasonic BRC, BR-C, BR C, LO29SHX, LO 29SHX
- Panasonic BR-C Standard Zelle ohne Lötfahne
- Panasonic Poly-carbonmonofluride Lithium Batterie BR-C
Technische Daten: System: BR-C POLY-carbonmonofluride Lithium ( Nicht wiederaufladbar ) Spannung: 3,0 Volt, Kapazität: 5000mAh, Temperaturbereich: -40C - +85C Maße: 26x50,5 mm, Gewicht: 42,0 Gramm, BR26500 High voltage The high energy density of lithium batteries and their high voltage of 3 Volt make them ideally suited for use in all kinds of products where the trend is to achieve increasing miniaturization. A single lithium battery can replace two, three or more conventional batteries. The fi gure on the right shows the number of cells required to provide the C-MOS IC data holding voltage for each type of battery. Low self-deterioration rate and superior storability Since lithium batteries employ substances for the cathode active material(such as poly-carbonmonofl uoride for the BR series and manganese dioxide for the CR series that are chemically very stable), storage life is more than fi ve times that of conventional batteries, with more than 90% residual capacity after 10 years of storage. Long-term discharge has been verifi ed at all operating temperatures under low-load discharge conditions. |
| | |
| | | |
| | | |
| |