![](/p.gif) | - JVC GR-HF700EG, GR-FXM65, GR-FXM42E, GR-FXM41E, GR-FXM41, GR-FXM40E, GR-FXM404, GR-FXM40, GR-FXM39, GR-FXM383, GR-FXM38, GR-FXM373, GR-FXM37, GR-FXM161, GR-FXM16, GR-FXM15, GR-FXM SERIES, GR-HF705U, GR-HF805U, GR-LT10, GR-SX210A, GR-SX21, GR-SX202
- GR-EZ1U, GR-EX7, GR-EX1, GR-DVF7, GR-DVF3, GR-DVF25, GR-DVF20U, GR-AXM670U, XM-D1BK, GR-SXM57, GR-SXM540U, GR-SXM535U, GR-SXM530, GR-SXM527U, GR-SXM525U, GR-SXM520U, GR-SXM515U, GR-SXM50E, GR-SXM50, GR-SXM49, GR-SXM48, GR-SXM47, GR-SXM46EA, GR-SXM460A
- GR-SXM46, GR-SXM58, GR-SXM600, GR-SXM607, GR-SZ9U, GR-SZ3, GR-SZ1, GR-SXM960U, GR-SXM930U, GR-SXM930, GR-SXM920U, GR-SXM915U, GR-SXM755US, GR-SXM750US, GR-SXM750U, GR-SXM745, GR-SXM740U, GR-SXM735U, GR-SXM730U, GR-SXM720U, GR-SXM37US, GR-SXM340U
- GR-SXM335U, GR-SXM240U, GR-SXM235U, GR-SXM200, GR-SXM161, GR-SXM SERIES, GR-SX950U, GR-SX907, GR-SX860U, GR-SX851U, GR-SX850U, GR-SX41, GR-SX26E, GR-SX260, GR-SX26, GR-SX25, GR-SX24, GR-SXM245U, GR-SXM250US, GR-SXM255, GR-SXM330U, GR-SXM320U, GR-SXM300
Akku passend für JVC BN-V11U, BN-V12, BN-V12U, BN-V14U - suitable for JVC BN-V11U, BN-V12, BN-V12U, BN-V14U, BN-V15, BN-V18U
- BN-V20, BN-V20U, BN-V20US, BN-V22, BN-V22U, BN-V24U, BN-V25
- BN-V25U, BN-V60U, BN-V65, BN-V140U, BN-V400B, BN-V400U
- GR-AW1, GR-AW1U, GR-AX Serie, GR-AXM Serie, JVC GR-DVA1, JVC GR-DVA1U
- GR-DVF1, JVC GR-DVF3, JVC GR-DVF7, JVC GR-DVF10, JVC GR-DVF10U, JVC GR-DVF20
- GR-DVF20U, JVC GR-DVF25, GR-EX1, GR-EX7, GR-EZ1U, GR-FX Serie
- GR-FXM Serie, GR-HF705U, GR-HF805U, GR-LT5, GR-LT7, GR-LT10
- GR-LT90, GR-LT91, GR-M7U, GR-MV1, GR-SV1U, GR-SV3, GR-SV3U
- GR-SV7U, GR-SX Serie, GR-SXM Serie, GR-SZ1, GR-SZ3, GR-SZ9U, XM-D1BK
Technical specifications (no original): System: NiMH rechargeable battery, Voltage: 6,0 Volt, Capacity: 4000mAh, Weight: 298 Gramm, Dimensions (LxBxH): 89.00x46.00x43.00 mm Nachbau Akku aus frischer Fertigung passend für den JVC Akku JVC GR-HF700EG, GR-FXM65, GR-FXM42E, GR-FXM41E, GR-FXM41, GR-FXM40E, GR-FXM404, GR-FXM40, GR-FXM39, GR-FXM383, GR-FXM38, GR-FXM373, GR-FXM37, GR-FXM161, GR-FXM16, GR-FXM15, GR-FXM SERIES, GR-HF705U, GR-HF805U, GR-LT10, GR-SX210A, GR-SX21, GR-SX202, GR-SX19, GR-SX160, GR-SV7U, GR-SV3U, GR-SV3, GR-SV1U, GR-S27, GR-MV1, GR-M7U, GR-LT91, GR-LT90, GR-LT7, GR-LT5, GR-SX21EA, GR-FX60, GR-FX18E, JVC GR-DVF1, JVC GR-DVA1U, JVC GR-DVA1, GR-AXM910U, GR-AXM900U, GR-AXM88UM, GR-AXM80U, GR-AXM800U, GR-AXM755US, GR-AXM750US, GR-AXM750U, GR-AXM745U, GR-AXM740U, GR-AXM710U, GR-AXM70U, GR-AXM700U, JVC GR-DVF10, JVC GR-DVF10U, JVC GR-DVF20, GR-FX17E, GR-FX17, GR-FX16, GR-FX15, GR-FX14, GR-FX12, GR-FX11, GR-FX10, GR-FX SERIES, GR-EZ1U, GR-EX7, GR-EX1, JVC GR-DVF7, JVC GR-DVF3, JVC GR-DVF25, JVC GR-DVF20U, GR-AXM670U, XM-D1BK, GR-SXM57, GR-SXM540U, GR-SXM535U, GR-SXM530, GR-SXM527U, GR-SXM525U, GR-SXM520U, GR-SXM515U, GR-SXM50E, GR-SXM50, GR-SXM49, GR-SXM48, GR-SXM47, GR-SXM46EA, GR-SXM460A, GR-SXM46, GR-SXM58, GR-SXM600, GR-SXM607, GR-SZ9U, GR-SZ3, GR-SZ1, GR-SXM960U, GR-SXM930U, GR-SXM930, GR-SXM920U, GR-SXM915U, GR-SXM755US, GR-SXM750US, GR-SXM750U, GR-SXM745, GR-SXM740U, GR-SXM735U, GR-SXM730U, GR-SXM720U, GR-SXM37US, GR-SXM340U, GR-SXM335U, GR-SXM240U, GR-SXM235U, GR-SXM200, GR-SXM161, GR-SXM SERIES, GR-SX950U, GR-SX907, GR-SX860U, GR-SX851U, GR-SX850U, GR-SX41, GR-SX26E, GR-SX260, GR-SX26, GR-SX25, GR-SX24, GR-SXM245U, GR-SXM250US, GR-SXM255, GR-SXM330U, GR-SXM320U, GR-SXM300, GR-SXM30, GR-SXM29, GR-SXM279, GR-SXM278, GR-SXM277, GR-SXM26EA, GR-SXM265, GR-SXM260US, GR-SXM260U, GR-SXM260A, GR-SXM260, GR-SXM26, GR-SXM256, GR-SX22, GR-AX720, GR-AX500, GR-AX5, GR-AX47U, GR-AX46U, GR-AX430U, GR-AX420U, GR-AX410U, GR-AX410, GR-AX404U, GR-AX401U, GR-AX400U, GR-AX400, GR-AX37U, GR-AX37, GR-AX35U, GR-AX350U, GR-AX500U, GR-AX50U, GR-AX510U, GR-AX710U, GR-AX70U, GR-AX700U, GR-AX70, GR-AX680, GR-AX655U, GR-AX650U, GR-AX640U, GR-AX640, GR-AX610U, GR-AX606U, GR-AX60, GR-AX5U, GR-AX5EG, GR-AX55U, GR-AX55, GR-AX35, GR-AX34U, GR-AX33U, GR-AX200, GR-AX2, GR-AX17U, GR-AX17, GR-AX155, GR-AX150, GR-AX110, GR-AX10U, GR-AX1010U, GR-AX100, GR-AX10, GR-AX SERIES, GR-AW1U, GR-AW1, GR-AS-X760U, GR-323U, GR-AX200U, GR-AX201U, GR-AX202U, GR-AX33, GR-AX310U, GR-AX310, GR-AX30U, GR-AX300U, GR-AX30, GR-AX2U, GR-AX26U, GR-AX25U, GR-AX255, GR-AX250, GR-AX25, GR-AX230U, GR-AX220U, GR-AX210U, GR-AX210, GR-1U, GR-AXM650U, GR-AXM225U, GR-AXM220U, GR-AXM210U, GR-AXM20U, GR-AXM1U, GR-AXM17US, GR-AXM151US, GR-AXM10U, GR-AXM1010U, GR-AXM100U, GR-AXM SERIES, GR-AX9U, GR-AX97U, GR-AX970U, GR-AX96U, GR-AX95, GR-AXM23, GR-AXM230U, GR-AXM231U, GR-AXM511U, GR-AXM510U, GR-AXM50U, GR-AXM500, GR-AXM4U, GR-AXM40U, GR-AXM341U, GR-AXM310U, GR-AXM30U, GR-AXM300U, GR-AXM30, GR-AXM2U, GR-AXM270U, GR-AXM25U, GR-AXM250U, GR-AXM241U, GR-AX94U, GR-AX940U, GR-AX720U, GR-AX820U, GR-AX810U, GR-AX808U, GR-AX800U, GR-AX800, GR-AX80, GR-AX7U, GR-AX7EG, GR-AX77U, GR-AX76U, GR-AX761U, GR-AX760U, GR-AX75U, GR-AX750U, GR-AX74U, GR-AX730U, GR-AX820US, GR-AX830U, GR-AX840U, GR-AX94, GR-AX930U, GR-AX920U, GR-AX920, GR-AX911U, GR-AX910U, GR-AX910, GR-AX90U, GR-AX900U, GR-AX90, GR-AX841U, GR-AX84U, GR-AX880, GR-AX880US, GR-AX890, GR-AX890U, GR-AX890US, VW-VBS2, BN-V25, Sony NP-55, PV-214A, BN-V12U, FIT SHARP, NC-240, BN-V400U, Sony NP-66H, PV-BP15, BN-V15, BT-70, BP-12, Sony NP-77, VW-VBH2E, BN-V20U, BT-80, BP-18, Sony NP-78, VW-VBS1, BN-V22U, BT-BH70, HHR-V40A/1B, BN-V11U, Sony NP-C65, VW-VBS2E, BN-V25U, Sony NP-55H, PV-215A, BN-V140U, SCA-12, BNV60U, Sony NP-67, PV-BP17, BN-V18U, BT-70BK, BP-15, Sony NP-77H, VW-VBR1E, BN-V20US, BT-80BK, HHR-V20A/1B, Sony NP-98, VW-VBS1E, BN-V24U, Sony NP-33, PV-213A, BN-V12, FIT PANASONIC, NB-E60, BN-V400B, Sony NP-66, PV-B18, BN-V14U, VP-A20, BN-V65, Sony NP-68, VW-VBH1E, BN-V20, BT-77, BP-17, Sony NP-77HD, VW-VBR2E, BN-V22, BT-80SBK, HHR-V214A/K, Sony NP-98D |
| ![](/p.gif) |