| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-124366 Herst.-Nr.: 124366 EAN/GTIN: 4004338124366 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Bolt lock with round handle, with countersunk screw holes, Material: raw steel, Surface: hot-dip galvanised, with attached staple, Plate length: 180 mm, Plate width: 70 mm, Bolt-Ø: 16 mm, Loop width: 20 mm, Loop length: 58 mm, Total length: 230 mm, Extension length: 49 mm, No. of holes: 6 / 2, Hole: Ø5.5 / Ø5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Dimension f 1 meaning: | Total length | Dimension f 1: | 230 mm | Dimension e 1 meaning: | Loop length | Dimension e 1: | 58 mm | Dimension d 1 meaning: | Loop width | Dimension d 1: | 20 mm | Dimension c dia. meaning: | Bolt-Ø | Dimension c-Ø: | 16 mm | Dimension b 1 meaning: | Plate width | Dimension b 1: | 70 mm | Dimension a 1 meaning: | Plate length | Dimension a 1: | 180 mm | Hole-Ø 2: | 5 mm | Hole-Ø 1: | 5.5 mm | Weight per UQ (kg): | 0.596 kg | Extension length 1: | 49 mm | Article no. with space: | 12436 6 | No. of holes 2: | 2 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |