| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-214418 Herst.-Nr.: 214418 EAN/GTIN: 4004338214418 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Not statically suitable for high wooden and privacy fences. Suitable for timber construction and wooden fences as per the standard value table. U post support with extra long concrete anchor made of riffle steel, Material: raw steel, Surface: hot-dip galvanised, for setting in concrete, Clear width: 101 mm, Height: 100 mm, Length of concrete anchor: 400 mm, Depth: 60 mm, Concrete anchor Ø: 16 mm, Material thickness: 4.00 mm, No. of holes: 6, Hole: Ø11 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73089098900 | Material thickness: | 4 mm | Dimension d 1 meaning: | Depth | Dimension d 1: | 60 mm | Dimension c 1 meaning: | Length of concrete anchor | Dimension c 1: | 400 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 100 mm | Dimension a 1 meaning: | Clear width | Dimension a 1: | 101 mm | Hole-Ø 1: | 11 mm | Weight per UQ (kg): | 1.145 kg | Concrete anchor Ø: | 16 mm | Article no. with space: | 21441 8 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |