| |
|
| Artikel-Nr.: C709-312978 Herst.-Nr.: 312978 EAN/GTIN: 4004338312978 |
| |
|
| | |
| Gate middle hinge, straight, pointed end, for garage doors, Material: raw steel, Surface: hot-dip galvanised, Height: 600 mm, Length: 1000 mm, Roller dia.: 20 mm, Width: 60 mm, Distance centre of belt - centre of roller: 120 mm, Item description: Bottom, Material thickness: 8.00 mm, No. of holes: 9 / 1, Hole: Ø10 / 12 x 12 mm Weitere Informationen: | | Customs-tarif-no.: | 83021000900 | Roller thickness: | 8 mm | Width of the roller: | 60 mm | Material thickness: | 8 mm | Dimension e 1 meaning: | Distance centre of belt - centre of roller | Dimension e 1: | 120 mm | Dimension d 1 meaning: | Width | Dimension d 1: | 60 mm | Dimension c dia. meaning: | Roller dia. | Dimension c-Ø: | 20 mm | Dimension b 1 meaning: | Length | Dimension b 1: | 1000 mm | Dimension a 1 meaning: | Height | Dimension a 1: | 600 mm | Hole length 2: | 12 mm | Hole width 2: | 12 mm | Hole-Ø 1: | 10 mm | Weight per UQ (kg): | 6.410 kg | Item description: | Bottom | Article no. with space: | 31297 8 | No. of holes 2: | 1 | No. of holes 1: | 9 |
|
| | |
| | | |
| | | |
| |