| |
|
| Artikel-Nr.: C709-326203 Herst.-Nr.: 326203 EAN/GTIN: 4004338326203 |
| |
|
| | |
| Gate hinge for 180° opening, long version, Material: stainless steel, for welding, Length of weld-on strip: 146 mm, Distance weld-on plates: 23 mm, Width of weld-on plate: 55 mm, Length of eye bolt: 130 mm, Distance centre pin - end of weld-on plate: 28 mm, Height of weld-on part: 50 mm, Thread: M16 Weitere Informationen: | | Customs-tarif-no.: | 83021000900 | Dimension f 1 meaning: | Height of weld-on part | Dimension f 1: | 50 mm | Dimension e 1 meaning: | Distance centre pin - end of weld-on plate | Dimension e 1: | 28 mm | Dimension d 1 meaning: | Length of eye bolt | Dimension d 1: | 130 mm | Dimension c 1 meaning: | Width of weld-on plate | Dimension c 1: | 55 mm | Dimension b 1 meaning: | Distance weld-on plates | Dimension b 1: | 23 mm | Dimension a 1 meaning: | Length of weld-on strip | Dimension a 1: | 146 mm | Thread: | M16 | Weight per UQ (kg): | 1.145 kg | Article no. with space: | 32620 3 |
|
| | |
| | | |
| | | |
| |