| |
|
| Artikel-Nr.: C709-326210 Herst.-Nr.: 326210 EAN/GTIN: 4004338326210 |
| |
|
| | |
| Gate hinge for 180° opening, long version, Material: stainless steel, for welding, Length of weld-on strip: 170 mm, Distance weld-on plates: 30 mm, Width of weld-on plate: 80 mm, Length of eye bolt: 150 mm, Distance centre pin - end of weld-on plate: 34 mm, Height of weld-on part: 65 mm, Thread: M20 Weitere Informationen: | | Customs-tarif-no.: | 83021000900 | Dimension f 1 meaning: | Height of weld-on part | Dimension f 1: | 65 mm | Dimension e 1 meaning: | Distance centre pin - end of weld-on plate | Dimension e 1: | 34 mm | Dimension d 1 meaning: | Length of eye bolt | Dimension d 1: | 150 mm | Dimension c 1 meaning: | Width of weld-on plate | Dimension c 1: | 80 mm | Dimension b 1 meaning: | Distance weld-on plates | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Length of weld-on strip | Dimension a 1: | 170 mm | Thread: | M20 | Weight per UQ (kg): | 1.795 kg | Article no. with space: | 32621 0 |
|
| | |
| | | |
| |