| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-416102 Herst.-Nr.: 416102 EAN/GTIN: 4004338416102 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Replacement lock, backset 55 mm, Material: raw steel, Surface: galvanised, Height: 167 mm, Depth: 85 mm, Size back set: 55 mm, Distance: 72 mm, Strike plate width: 24 mm, Strike plate height: 180 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83014090000 | Dimension f 1 meaning: | Strike plate height | Dimension f 1: | 180 mm | Dimension e 1 meaning: | Strike plate width | Dimension e 1: | 24 mm | Dimension d 1 meaning: | Distance | Dimension d 1: | 72 mm | Dimension c 1 meaning: | Size back set | Dimension c 1: | 55 mm | Dimension b 1 meaning: | Depth | Dimension b 1: | 85 mm | Dimension a 1 meaning: | Height | Dimension a 1: | 167 mm | For lock casing 1: | 30 mm | Weight per UQ (kg): | 0.73 kg | Article no. with space: | 41610 2 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |