| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-418403 Herst.-Nr.: 418403 EAN/GTIN: 4004338418403 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Gate hinge with U-bracket for welding and plate for screwing on, Material: U-clip: raw steel, connecting bolt and circlip: stainless steel, Surface: plate and eye screw: hot-dip galvanised, Width: 100 mm, Height: 100 mm, eye height: 42 mm, Clip width: 30 mm, can be adjusted by: 20 mm, Thread: M20, No. of holes: 4, Hole: Ø11 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83021000900 | can be adjusted by: | 20 mm | Dimension d 1 meaning: | Clip width | Dimension d 1: | 30 mm | Dimension c 1 meaning: | eye height | Dimension c 1: | 42 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 100 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 100 mm | Hole-Ø 1: | 11 mm | Thread: | M20 | Weight per UQ (kg): | 0.855 kg | Article no. with space: | 41840 3 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |