| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-432553 Herst.-Nr.: 432553 EAN/GTIN: 4004338432553 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Rectangular tube, Material: raw steel, cold rolled, Width: 40 mm, Height: 30 mm, Material thickness: 1.5 mm, Length: 1000 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73066192000 | Dimension c 1 meaning: | Material thickness | Dimension c 1: | 1.5 mm | Dimension b 1 meaning: | Height | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Width | Dimension a 1: | 40 mm | Length 1: | 1000 mm | Weight per UQ (kg): | 1.578 kg | Article no. with space: | 43255 3 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |