| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-610531 Herst.-Nr.: 610531 EAN/GTIN: 4004338610531 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | The wire tensioner is simply fastened with a screw on the ring clamp for the mesh tension bars (e.g., 655600 ff). Wire tensioner, Material: stainless steel, Total length: 115 mm, Size: 3, Material thickness: 1.75 mm, Socket material: Aluminium Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73269098900 | Material thickness: | 1.75 mm | Socket material: | Aluminium | Dimension a 1 meaning: | Total length | Dimension a 1: | 115 mm | Size: | 3 | Weight per UQ (kg): | 0.116 kg | Article no. with space: | 61053 1 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |