| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-611217 Herst.-Nr.: 611217 EAN/GTIN: 4004338611217 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | The wire tensioner is simply fastened with a screw on the ring clamp for the mesh tension bars (e.g., 655600 ff). Wire tensioner, Material: raw steel, Surface: galvanised, green powder-coated RAL 6005, Total length: 115 mm, Size: 3, Material thickness: 1.75 mm, Socket material: Aluminium, 15-year warranty against rusting through Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73269098900 | Material thickness: | 1.75 mm | Socket material: | Aluminium | Dimension a 1 meaning: | Total length | Dimension a 1: | 115 mm | Size: | 3 | Weight per UQ (kg): | 0.090 kg | Article no. with space: | 61121 7 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |