Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN


Menge:  Stück  
Produktinformationen
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Garmin Venu 2 Plus GPS 3,3 cm (1.3") AMOLED 43 mm Digital 416 x 416 Pixel Touchscreen Schwarz WLAN
Artikel-Nr.:
     CIDE1-96250064
Hersteller:
     Garmin
Herst.-Nr.:
     010-02496-11
EAN/GTIN:
     753759280925
Suchbegriffe:
Bluetooth-Armbanduhr
Bluetooth-Uhr
Smart Watch
Smartwatch
Weitere Informationen:
Gewicht und Abmessungen
Breite
43.6 mm
Tiefe
43.6 mm
Dicke
12.6 mm
Gewicht
51 g
Verpackungsdaten
Verpackungsbreite
100 mm
Verpackungstiefe
100 mm
Verpackungshöhe
100 mm
Paketgewicht
254 g
Netzwerk
ANT+ -fähig
Ja
GPS
Ja
GLONASS
Ja
Galileo
Ja
Anschlüsse und Schnittstellen
WLAN
Ja
Nahfeldkommunikation (NFC)
Ja
Leistungen
Eingebautes Mikrofon
Ja
Eingebaute Lautsprecher
Ja
Unterstützte mobile Betriebssysteme
Android, iOS
Bildschirm
Display-Typ
Digital
Display-Auflösung
416 x 416 Pixel
Touchscreen
Ja
Bildschirmdiagonale
1.3 "
Bildschirmtechnologie
AMOLED
Anzeigegerät
33 x 33 mm
Farbdisplay
Ja
Displaydurchmesser
33 mm
Uhrenglas-Typ
Corning Gorilla Glass 3
Hintergrundbeleuchtung
Ja
Design
Marktpositionierung
Smartwatch
Größe des Uhrengehäuses
43 mm
Farbe des Uhrengehäuses
Schwarz
Material des Uhrengehäuses
Carbon Fibre Reinforced Polymer (CFRP)
Armbandfarbe
Schwarz
Bandmaterial
Silikon
Form
Rund
Handgelenkgröße
125 - 190 mm
Vorgeschlagenes Geschlecht
Unisex
Verschlussart
Einzinken-Gurtschnalle
Schutzfunktion
Wasserdicht
Wasserbeständigkeit
5 ATM
Energie
Akku-/Batteriebetriebsdauer
240 h
Batterielebensdauer
10 Tag(e)
Batterielebensdauer (GPS-Modus)
24 h
Kontinuierliche Audiowiedergabezeit
8 h
Merkmale
Herzfrequenzmonitor
Ja
Herzfrequenzmessung
Automatisch
Blutsauerstoff-Sensor
Ja
Zurückgelegte Strecke
Ja
Verbrannte Kalorien
Ja
Beschleunigungsmesser
Ja
Gyroskop
Ja
Aktivitäts-Tracker
Ja
Multisportmodus
Ja
Persönliche Ziele
Ja
Schlafqualität
Ja
Umgebungslichtsensor
Ja
Uhrmodus
12 h / 24 h
Intelligente Benachrichtigungen
Ja
ferner Anrufsbeantworterzugang
Ja
Wetteranzeige
Ja
Kalenderbenachrichtigungen
Ja
SMS-Benachrichtigungen
Ja
Timer
Ja
Elektronischer Kompass
Ja
Musikspieler
Ja
Wecker
Ja
Kalender
Ja
Stoppuhr
Ja
Zeit-/Streckensignal
Ja
Laufsensor
Ja
Fortbildende Trainings
Ja
Jagd-/Angelkalender
Ja
Sonnen- u. Mondauskunft
Ja
Flächenberechnung
Ja
Thermometer
Ja
Höhenmesser
Ja
Vibrierender Wecker
Ja
Lieferumfang
Betriebsanleitung
Ja
Ladegerät
Ja
Weitere Suchbegriffe: Sportuhr, garmin sportuhr, bluetooth uhr
Die besten Konditionen aller 3 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 306,92*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 367,69*
€ 437,55
pro Stück
ab 2 Stück
€ 365,33*
€ 434,74
pro Stück
ab 5 Stück
€ 345,23*
€ 410,82
pro Stück
ab 10 Stück
€ 334,66*
€ 398,25
pro Stück
ab 500 Stück
€ 306,92*
€ 365,23
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.