| |
|
| Artikel-Nr.: CIDE3-98494486 Herst.-Nr.: SFP28-DAC-3M-PA-BL EAN/GTIN: k.A. |
| |
|
| | |
| Highspeed-Rack-Solution
Palo Alto Networks SFP28-DAC-3M-PA compatible 25GBase-CR 3 Meter Direct Attach Cable (DAC) as passive 25G twinax copper type with SFP28 to SFP28 connector and 30 AWG (American Wire Gauge), MSA compliant, for linking hardware in racks and across adjacent racks from the brand BlueLAN. This Palo Alto Networks SFP28-DAC-3M-PA compatible 25GBase-CR 3 Meter Direct Attach Cable (DAC) can be used for the transfer of elictrical signals on short distances, taking the respective transmission protocol into account. This Palo Alto Networks SFP28-DAC-3M-PA compatible 25GBase-CR 3 Meter Direct Attach Cable (DAC) is suitable for the use in all major hardware platforms (such as switches, routers, storage systems, etc.) that officially support the original Palo Alto Networks SFP28-DAC-3M-PA 25GBase-CR 3 Meter Direct Attach Cable (DAC). Each Palo Alto Networks SFP28-DAC-3M-PA compatible 25GBase-CR 3 Meter Direct Attach Cable (DAC) supports Ethernet, FCoE, Fibre Channel und InfiniBand applications of up to 25G per second on 3 Meter distance. Request a test sample now! Weitere Informationen: Technische Details | Gewährleistungsfrist | 5 Jahr(e) | Merkmale | Kabellänge | 3 m | | Anschluss 1 | SFP28 | | Anschluss 2 | SFP28 | | Produktfarbe | Schwarz | | Steckerverbindergeschlecht | Männlich/Männlich | | Datenübertragungsrate | 25 Gbit/s |
|
| | |
| | | |
| | | |
| |