Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Epson UB-U05


Menge:  Stück  
Produktinformationen
Epson UB-U05
Epson UB-U05
Artikel-Nr.:
     CIDE5-1434958
Hersteller:
     Epson
Herst.-Nr.:
     C32C823991
EAN/GTIN:
     5711045260247
Suchbegriffe:
Beschriftungs-Gerät
Beschriftungsgerät
Etikettendrucker
Labeldrucker
USB Interface (For on board USB printer)
Weitere Informationen:
Design
Eingebaut
Ja
Ursprungsland
China
Sonstige Funktionen
Kompatibilität
Epson TM-H6000IV (014): Serial, w/o PS, ECW Epson TM-H6000IV (015): Serial, w/o PS, EDG Epson TM-H6000IV (023): Serial, w/o PS, ECW, MICR, E/P Epson TM-H6000IV (024): Serial, w/o PS, EDG, MICR, E/P Epson TM-H6000IV (033): Serial, w/o PS, ECW, MICR Epson TM-H6000IV (033A0): Powered USB, w/o PS, ECW, MICR Epson TM-H6000IV (034): Serial, w/o PS, EDG, MICR Epson TM-H6000IV (034A0): Powered USB, w/o PS, EDG, MICR Epson TM-H6000IV (036): Powered USB, w/o PS, EDG, MICR Epson TM-H6000IV (044): Serial, w/o PS, EDG, E/P Epson TM-H6000IV (112): Serial, w/o PS, ICL Epson TM-H6000IV (173): Powered USB, w/o PS, ECW Epson TM-H6000IV (174): Powered USB, w/o PS, EDG Epson TM-H6000IV (514): Parallel, w/o PS, EDG Epson TM-H6000IV (903): Serial, PS, ECW, MICR, EU Epson TM-H6000IV (904): Serial, PS, EDG, MICR, EU Epson TM-H6000IV (905): Serial, PS, ECW, EU Epson TM-H6000IV (906): Serial, PS, EDG, EU Epson TM-H6000IV (907): Serial, PS, ECW, MICR, UK Epson TM-H6000IV (908): Serial, PS, EDG, MICR, UK Epson TM-H6000IV (909): Serial, PS, ECW, UK Epson TM-H6000IV (910): Serial, PS, EDG, UK Epson TM-T70 (001): Parallel, PS, ECW Epson TM-T70 (012A0): USB, w/o PS, EDG Epson TM-T70 (024): w/o IF, w/o PS, EDG Epson TM-T70 (024A0): Ethernet, PS, EDG Epson TM-T88IV (011): Serial, w/o PS, ECW Epson TM-T88IV (012): Serial, PS, ECW Epson TM-T88IV (032): USB, PS, ECW Epson TM-T88IV (042): USB, PS, EDG Epson TM-T88IV (052): Powered USB, w/o PS, ECW Epson TM-T88IV (061B1): Ethernet, PS, ECW Epson TM-T88IV (061BB): Ethernet, PS, ECW Epson TM-T88IV (081): Serial, w/o PS, EDG Epson TM-T88IV (082): Serial, PS, EDG Epson TM-T88IV (221A2): Ethernet, PS, ECW, Buzzer Epson TM-T88IV (231A2): Ethernet, PS, EDG, Buzzer Epson TM-T88IV (321B1): Ethernet, PS, EDG Epson TM-T88IV (321BB): Ethernet, PS, EDG Epson TM-T88IV (321BC): Serial + DMD, w/o PS, EDG Epson TM-T88IV (431): Serial, w/o PS, ECW, low power, low peak 9600 bps Epson TM-T88IV (436): Serial, w/o PS, EDG, low power, low peak 9600 bps Epson TM-T88IV (591): UB-S17, ECW Epson TM-T88IV (812): Parallel, PS, ECW Epson TM-T88IV (831): Parallel, w/o PS, EDG Epson TM-T88IV (832): Parallel, PS, EDG Epson TM-T88IV ReStick (335A0): Serial, PS, ECW, 58mm, UK Epson TM-T88IV ReStick (335A1): USB, PS, ECW, 58mm, UK Epson TM-T88IV ReStick (335A2): USB, PS, ECW, 58mm, Buzzer, EU Epson TM-T88IV ReStick (336A0): USB, PS, EDG, 58mm, UK Epson TM-T88IV ReStick (336A1): USB, PS, EDG, 58mm, Buzzer, EU Epson TM-T88IV ReStick (336A2): Parallel, PS, EDG, 58mm, Buzzer, EU Epson TM-T88IV ReStick (345A0): Serial, PS, ECW, UK Epson TM-T88IV ReStick (345A1): USB, PS, ECW, UK Epson TM-T88IV ReStick (345A2): USB, PS, ECW, Buzzer, EU Epson TM-T88IV ReStick (346A0): USB, PS, EDG, UK Epson TM-T88IV ReStick (346A1): USB, PS, EDG, Buzzer, EU Epson TM-T88IV ReStick (356): Serial, PS, EDG, 58mm, Buzzer, EU Epson TM-T88IV ReStick (356A0): Serial, PS, EDG, 58mm, UK Epson TM-T88IV ReStick (366): Serial, PS, EDG, Buzzer, EU Epson TM-T88IV ReStick (366A0): Serial, PS, EDG, UK Epson TM-T88V (012): Serial, PS, ECW, EU Epson TM-T88V (031): Serial, w/o PS, ECW Epson TM-T88V (031B0): Wifi, PS, ECW, EU Epson TM-T88V (031B1): Wifi, PS, ECW, UK Epson TM-T88V (032): Serial, PS, ECW, UK Epson TM-T88V (041): Serial, w/o PS, EDG Epson TM-T88V (042): Serial, PS, EDG, EU Epson TM-T88V (051): Powered USB, w/o PS, EDG Epson TM-T88V (052): Powered USB, w/o PS, ECW Epson TM-T88V (082): Serial, PS, EDG, UK Epson TM-T88V (151): Bluetooth, PS, ECW, EU Epson TM-T88V (221A0): Serial, PS, ECW, Buzzer, EU Epson TM-T88V (221A1): Serial, PS, ECW, Buzzer, UK Epson TM-T88V (223): Ethernet, PS, ECW, Buzzer, UK Epson TM-T88V (224): Ethernet, PS, ECW, Buzzer, EU Epson TM-T88V (225): Ethernet, PS, ECW, Buzzer, UK Epson TM-T88V (231A0): Serial, PS, EDG, Buzzer, EU Epson TM-T88V (231A1): Serial, PS, EDG, Buzzer, UK Epson TM-T88V (234): Ethernet, PS, EDG, Buzzer, UK Epson TM-T88V (236): Ethernet, PS, EDG, Buzzer, UK Epson TM-T88V (321B0): Wifi, PS, EDG, EU Epson TM-T88V (321B1): Wifi, PS, EDG, UK Epson TM-T88V (813): Parallel, PS, ECW, EU Epson TM-T88V (815): Parallel, PS, ECW, UK Epson TM-T88V (832): Parallel, w/o PS, EDG Epson TM-T88V (833): Parallel, PS, EDG, EU Epson TM-T88V (835): Parallel, PS, EDG, UK Epson TM-T88V (837): Parallel, w/o PS, ECW Epson TM-T88V (954): BT, iOS, PS, EDG, UK Epson TM-T88V(238): Ethernet, PS, EDG, Buzzer, EU
Logistikdaten
Warentarifnummer (HS)
84733020
Verpackungsdaten
Verpackungsbreite
83 mm
Verpackungstiefe
102 mm
Verpackungshöhe
37 mm
Anschlüsse und Schnittstellen
Hostschnittstelle
USB
Ausgangsschnittstelle
USB 2.0
Die besten Konditionen aller 10 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 39,97*
  
Preis gilt ab 3.000 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 46,40*
€ 55,22
pro Stück
ab 2 Stück
€ 45,83*
€ 54,54
pro Stück
ab 5 Stück
€ 44,87*
€ 53,40
pro Stück
ab 10 Stück
€ 41,96*
€ 49,93
pro Stück
ab 20 Stück
€ 41,78*
€ 49,72
pro Stück
ab 3000 Stück
€ 39,97*
€ 47,56
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Epson
C31CE94115
ab € 324,40*
Zubehör
Epson
C31CJ57111
ab € 250,36*
Zubehör
Epson
C31CJ57111A0
ab € 267,76*
Zubehör
Epson
C31CJ57112
ab € 263,67*
Zubehör
Epson
C31CJ57112A0
ab € 269,99*
Zubehör
Epson
C31CJ57131
ab € 278,72*
Zubehör
Epson
C31CJ57132
ab € 277,53*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.