Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

BURG-WÄCHTER 5602 Automatisch schließendes Schloss Intelligentes Torschloss


Menge:  Stück  
Produktinformationen
BURG-WÄCHTER 5602 Automatisch schließendes Schloss Intelligentes Torschloss
BURG-WÄCHTER 5602 Automatisch schließendes Schloss Intelligentes Torschloss
Artikel-Nr.:
     CIDE7-81946044
Hersteller:
     Burg-Wächter
Herst.-Nr.:
     5602
EAN/GTIN:
     4003482560228
Suchbegriffe:
Bluetooth Türschloss
SmartHome Türschloss
Türschloss Bluetooth
Codeschloss
NEW: The electronic door lock with finger scan module and mechanical emergency lock
Opening doors was never this easy: With the easy series of the electronic door locks secuENTRY, the access in and to your home will become especially convenient.

If you place importance on qualitative and reliable mechanics: With this electronic door cylinder and it’s built in mechanical emergency lock, as well as the AES encrypted data transmission via Bluetooth, your home will be extremely safe.

The secuENTRY cylinder offers an extraordinary flexibility. Next to smartphones, it can be accessed via biometry and pin code.
This way, an immediate reaction to altered requirements or a later update of the system is possible.

Open your doors conveniently with your fingerprint, personal code or via smartphone app
With the electronic door lock secuENTRY easy 5602 Fingerprint, you have more than one practical option to open and lock your doors.

Especially fast, easy and secure is the access with your fingerprint. Up to 24 fingerprints can be programmed in advance.
For opening, you only need to move one programmed finger centrally from top to bottom over the finger scan of the keypad – the cylinder switches automatically via Bluetooth.
Another keyless and convenient access is possible with a personal 6-digit code via the secuENTRY keypad. Here, up to 50 codes can be adjusted.
With the KeyApp for your smartphone, you can grant yourself access with a quick and simple click. For different users, several smartphones can easily be programmed.
The free BURG-WÄCHTER App with 30 access operations is available in the AppStore and Google Play Store. Further chargeable packages are additionally available.
All access information during the opening process via Bluetooth are reliably AES encrypted and thus optimally protected against manipulation.

Compatible with almost every door
The electronic cylinder can individually be adjusted to all doors with a thickness of up to 118 mm (59/59). It is applicable for both inside as well as outside doors. For assembly, no additional drillings are necessary – the existing fittings remain unchanged.
Please consider that the secuENTRY keypad needs to be installed in a weather-protected area (protection class IP 55) and within a door radius of up to 4 metres. Hereby, a best possible connection between the cylinder and the keypad is guaranteed.

User administration via PC software
Optionally you can purchase the TSE software for your windows computer – for a handy administration of all users. Grant and withdraw access rights or read out the access history to have an extensive overview of all opening operations at all times.

The secuENTRY easy 5602 Fingerprint set includes one electronic secuENTRY easy cylinder, one keypad with finger scan module, batteries and a user and installation guide.
Weitere Informationen:
Lieferumfang
Betriebsanleitung
Ja
Akkus/Batterien enthalten
Ja
Merkmale
Produkttyp
Intelligentes Torschloss
Schloss Art
Code
Produktfarbe
Schwarz, Silber
Automatische Verriegelung
Ja
Fingerabdruckscanner
Ja
Wetterfestigkeit
Ja
Internationale Schutzart (IP-Code)
IP55
LED-Anzeigen
Ja
Zertifizierung
CE
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 494,29*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 586,94*
€ 698,46
pro Stück
ab 2 Stück
€ 579,55*
€ 689,66
pro Stück
ab 5 Stück
€ 558,50*
€ 664,62
pro Stück
ab 10 Stück
€ 538,44*
€ 640,74
pro Stück
ab 500 Stück
€ 494,29*
€ 588,21
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.